Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Rubber Hose

5.00 (1)
Operating Temperature Range (deg C)
-30 to 100
Material
Oil-resistant NBR rubber compound
...see all
Product Options
ADD TO CART
TRUSCO Part Number Weight (kg) Outer Diameter (phi mm) Working Pressure (MPa) Inner Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (kg) Outer Diameter (phi mm) Working Pressure (MPa) Inner Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
380-2639 0.9 14 1 6.3 5 1Roll 1 NL6-5 39436257 44.31 SGD
In stock
380-2655 1.1 16 1 7.9 5 1Roll 1 NL8-5 39436275 45.91 SGD
In stock
380-2591 - 23.0 1.0 12.7 10 1Roll 1 NL12-10 39436205 199.90 SGD
Shipped after 2017-07-25
380-2604 - 23.0 1.0 12.7 5 1Roll 1 NL12-5 39436214 90.66 SGD
In stock
380-2612 - 26.5 1.0 15.9 10 1Roll 1 NL15-10 39436223 249.90 SGD
Shipped after 2017-07-25
380-2647 - 16.0 1.0 7.9 10 1Roll 1 NL8-10 39436266 90.66 SGD
In stock
380-2671 1.2 17.5 1 9.5 5 1Roll 1 NL9-5 39436293 58.23 SGD
In stock
380-2621 1.8 14 1 6.3 10 1Roll 1 NL6-10 39436241 85.86 SGD
In stock
380-2663 2.4 17.5 1 9.5 10 1Roll 1 NL9-10 39436284 119.90 SGD
In stock
390-4172 2.6 26.5 1 15.9 5 1Roll 1 NL15-5 39436232 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fuel hose connecting oil stove and tank
5
From Japan
On 2013-12-12 08:52:24
It is convenient because it is available immediately. But it is only 5 m long. In my case 2 m after using 3 m will be bad stock. Can not you cut out in units of m?
This review is about item#39436257.

Related Products