Buy more than* S$200* and get FREE SHIPPING

Flare Cap

Purpose
Copper pipe fittings.
Compatible Fluid
Water, air, oil
Working Pressure (MPa)
3.45
Material
Brass (C3604)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Fluid Temperature (Degree C) Dimensions B2 (mm) Dimension D2 (mm) Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Fluid Temperature (Degree C) Dimensions B2 (mm) Dimension D2 (mm) Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -50 - 150 24 UNF3/4x16 24 52.1 - 1PC 1 FN0012 39436372 4.35 SGD
In stock
- -50 - 150 17 UNF1/2x20 18 21.8 - 1PC 1 FN0008 39436363 1.93 SGD
In stock
360-3041 -50 to 150 21 UNF5/8x18 21.0 37 2-2120 1PC 1 FN-0010 39436381 2.87 SGD
Shipped after 2017-01-30
360-3067 -50 to 150 27 UNF7/8x14 28 77 2-2120 1PC 1 FN-0015 39436406 11.25 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products