Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PFA 2 Way Quick Valve, Press Fitting Type

2014 TRUSCO Published Page
1-1271
Compatible Fluid
Acid, and alkali
Material
PFA/PTFE
...see all>
Product Options
ADD TO CART
Tube Diameter (mm) Weight (g) TRUSCO Part Number Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Diameter (mm) Weight (g) TRUSCO Part Number Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 140 391-5361 - 1PC 1 NR0003-04 39437754 249.99 SGD
Shipped after 2018-06-25
6 60 391-5336 6 1PC 1 NR0003-01 39437763 169.99 SGD
Shipped after 2018-06-25
8 60 391-5344 8 1PC 1 NR0003-02 39437772 179.99 SGD
Shipped after 2018-06-25
10 100 391-5352 - 1PC 1 NR0003-03 39437745 209.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products