Buy more than* S$200* and get FREE SHIPPING

PVC Ball Valve Water BV Socket Type

Fluid Temperature (Degree C)
0 to 50
Maximum Working Pressure (MPa)
1
...see all
Product Options
ADD TO CART
Dimension H (mm) Nominal Diameter Dimensions L (mm) Material TRUSCO Part Number Weight (kg) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Nominal Diameter Dimensions L (mm) Material TRUSCO Part Number Weight (kg) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
92 (PVC pipe) 20 128 Hard vinyl chloride (U-PVC) 375-3093 0.3 -   1PC 1 VWBUETJ020 39438077 29.15 SGD
Shipped after 2017-01-23
119 (PVC) 32 162 Rigid polyvinyl chloride (U-PVC) 375-3115 - 2-2142   1PC 1 VWBUETJ032 39438095 48.97 SGD
Shipped after 2017-01-30
136 (PVC) 40 189 Rigid polyvinyl chloride (U-PVC) 375-3123 0.9 2-2142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VWBUETJ040 39438104 73.25 SGD
Shipped after 2017-01-30
162 (PVC) 50 220 Rigid polyvinyl chloride (U-PVC) 375-3131 - 2-2142   1PC 1 VWBUETJ050 39438113 97.15 SGD
Shipped after 2017-01-23
78 (PVC) 15 104 Rigid polyvinyl chloride (U-PVC) 375-3085 - 2-2142   1PC 1 VWBUETJ015 39438061 27.06 SGD
Shipped after 2017-01-30
104 (PVC) 25 145 Rigid polyvinyl chloride (U-PVC) 375-3107 - 2-2142   1PC 1 VWBUETJ025 39438086 38.53 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products