Buy more than* S$200* and get FREE SHIPPING

PVC Ball Valve

5.00 (1)
Purpose
Water-only ball valves, including water, rain water and sea water.
Fluid Temperature (Degree C)
0-50
Maximum Working Pressure (MPa)
1
Material
Hard vinyl chloride (U-PVC)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Dimension H (mm) Nominal Diameter Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Dimension H (mm) Nominal Diameter Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
375-3077 2-2142 162 (PVC pipe) 50 198 1.6 1PC 1 VWBUENJ050 39438174 -
Discontinued
[x]
375-3051 2-2142 119 (PVC pipe) 32 150 0.6 1PC 1 VWBUENJ032 39438156 -
Discontinued
[x]
375-3026 - 78 (PVC pipe) 15 98 0.2 1PC 1 VWBUENJ015 39438122 -
Discontinued
[x]
375-3042 2-2142 104 (PVC pipe) 25 135 0.5 1PC 1 VWBUENJ025 39438147 -
Discontinued
[x]
375-3034 2-2142 92 (PVC pipe) 20 119 0.3 1PC 1 VWBUENJ020 39438131 -
Discontinued
[x]
375-3069 2-2142 136 (PVC pipe) 40 170 0.9 1PC 1 VWBUENJ040 39438165 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Greenhouse piping
5
From Japan
On 2017-04-06 14:42:01
Since valves can be replaced without construction, valves on the way are good for this.
This review is about item#39438156.

Related Products