Buy more than* S$200* and get FREE SHIPPING

PVC Ball Valve

3.50 (2)
Material (O-Rings)
EPDM
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Nominal Diameter Material (Body) Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Nominal Diameter Material (Body) Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360-0700 3 1316 2-2144 (PVC pipe) 20 Hard vinyl chloride (U over PVC) 89.5 125 0.22 1PC 1 161375703C 39438192 27.99 SGD
In stock
360-0734 3 1316 2-2144 (PVC pipe) 40 Hard vinyl chloride (U over PVC) 137.0 191 0.79 1PC 1 161375706C 39438217 59.99 SGD
In stock
360-0718 3 1316 2-2144 (PVC pipe) 25 Hard vinyl chloride (U over PVC) 101.0 142 0.33 1PC 1 161375704C 39438201 33.99 SGD
In stock
360-0696 - - - - 78.0 109 0.14 1pc 1 161375702C 39438183 22.99 SGD
In stock
360-0742 - - - - 164.5 222 1.33 1pc 1 161375707C 39438226 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Installed in the middle of a water supply pipe. And set up in the middle of the hose.
4
From Japan
On 2017-09-12 21:19:11
It is good for pipe connection, but outside diameter is not suitable for hose connection and processing is necessary because it is too thick.
This review is about item#39438183.
Opening and closing of fluid
3
From Japan
On 2014-06-13 14:46:07
This time, I used the GF ball valve for the first time, I think that it is not suitable for high pressure because it feels like price, but I think whether it is good to use the ball valve here in places where pressure is not applied so much I will. Because the wall thickness of the socket part is thin, it is likely to crack due to impact.
This review is about item#39438183.

Related Products