Buy more than* S$200* and get FREE SHIPPING

Freely Union,Model 510

5.00 (5)
Maximum Working Pressure (MPa)
1
Material (Seal)
EPDM
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Dimension H (mm) Nominal Diameter Dimensions L (mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Nominal Diameter Dimensions L (mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 (PVC) 50 97 370 Rigid polyvinyl chloride (U-PVC) 360-1111 2-2144 1PC 1 721515111 39438271 37.99 SGD
Shipped after 2018-01-22
51 (PVC) 15 51 70 Rigid polyvinyl chloride (U-PVC) 360-1064 2-2144 1PC 1 721515106 39438235 12.99 SGD
Shipped after 2018-01-22
83 (PVC pipe) 40 79 200 Hard vinyl chloride (U-PVC) 360-1102 - 1PC 1 721515110 39438262 31.99 SGD
Shipped after 2018-01-22
58 (PVC pipe) 25 57 90 Hard vinyl chloride (U-PVC) 360-1081 - 1PC 1 721515108 39438253 17.99 SGD
Shipped after 2018-01-22
51 (PVC pipe) 20 51 70 Hard vinyl chloride (U-PVC) 360-1072 - 1PC 1 721515107 39438244 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-12-31 12:09:49
I use it without any problem. I will also order next time.
This review is about item#39438271.
Water supply piping
5
From Japan
On 2017-08-18 00:31:58
I got lost as Sekisui's one, but this one was a little compact so I chose this one. There is no problem in particular.
This review is about item#39438244.
At the replacement time of the ball valve
5
From Japan
On 2017-07-24 17:39:06
Since the ball valve is the replacement period, we have an elbow soon at the rise, so we can not replace it so we purchased it.
This review is about item#39438271.
Piping work
5
From Japan
On 2015-08-25 00:43:40
Purchase as a spare part of GF's cheese union (for sensor installation)
This review is about item#39438253.
Septic tank maintenance and management
5
From Japan
On 2014-01-27 18:09:30
It fits perfectly as I expected. The material is also firm and satisfactory.
This review is about item#39438262.

Related Products