Buy more than* S$200* and get FREE SHIPPING

Pipe Connector

3.50 (2)
Purpose
Water supply pipe fitting, drainage pipe fitting, seawater pipe fitting, air pipe fitting, etc.
Allowable Temperature (degreeC)
0-45
Working Pressure (MPa)
1
Material
Vermicular cast iron
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions LO (mm) Dimensions A (mm) Dimension L1 (mm) Nominal Diameter Dimensions L (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions LO (mm) Dimensions A (mm) Dimension L1 (mm) Nominal Diameter Dimensions L (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2146 136 66 (Maximum) 26 / (minimum) 10 V25 x 25A 95 0.88 380-0679 1PC 1 SKxSV25x25 39438472 37.99 SGD
In stock
2-2146 174 90 (Maximum) 44 / (minimum) 10 V40 x 40A 125 1.76 380-0717 1PC 1 SKxSV40x40 39438497 60.99 SGD
Shipped after 2018-01-25
2-2146 188 102 (Maximum) 38 / (minimum) 10 V50 x 50A 139 2.56 380-0733 1PC 1 SKxSV50x50 39438506 75.99 SGD
Shipped after 2018-01-29
- 131 64 (Maximum) 21 / (minimum) 10 V20 x 20A 89 0.75 380-0652 1PC 1 SKxSV20x20 39438463 29.99 SGD
In stock
2-2146 170 95 (Maximum) 50 / (minimum) 10 V30 x 32A 126 1.4 380-0695 1PC 1 SKxSV30x32 39438481 53.99 SGD
Shipped after 2018-01-25
2-2146 119 60 (Maximum) 19 / (minimum) 10 V16 x 15A 83 0.6 380-0636 1PC 1 SKxSV16x16 39438682 25.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Since the water pipe was rusted and the water leaked, it was used for connecting the iron pipe and PVC pipe
3
From Japan
On 2016-10-31 22:30:10
I think that the product is strong and good product but it was unusable due to the rust of the iron pipe being badly thinned this time. Maybe you could use it if packing is stronger a little more.
This review is about item#39438463.
Exchange PVC MP fitting for dissimilar pipe fitting
4
From Japan
On 2015-06-30 16:32:21
I thought it would be good if there were dissimilar pipes in PVC with price. I can not say anything because the relationship of piping places where hydraulic pressure is applied comes out.
This review is about item#39438472.

Related Products