Buy more than* S$200* and get FREE SHIPPING

Bayonet Joint for PVC Pipe

4.50 (2)
Allowable Temperature (degreeC)
0-45
Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Nominal Diameter Dimensions L (mm) Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimension L1 (mm) Material Dimensions LO (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Dimensions L (mm) Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimension L1 (mm) Material Dimensions LO (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
V50 139 2.56 380-0725 3 1319 2-2147 (Maximum) 38 / (minimum) 10 Vermicular cast iron 188 102 1PC 1 SKX-S-V50 39438567 79.99 SGD
In stock
V20 89 0.75 380-0644 3 1319 2-2147 (Maximum) 21 / (minimum) 10 Vermicular cast iron 131 64 1PC 1 SKX-S-V20 39438524 28.99 SGD
In stock
V13 86 0.51 380-0610 - - - - 122 63 1pc 1 SKX-S-V13 39438637 21.99 SGD
In stock
V40 125 1.76 380-0709 - - - - 174 90 1pc 1 SKX-S-V40 39438551 58.99 SGD
In stock
V16 83 0.6 380-0628 - - - - 119 60 1pc 1 SKX-S-V16 39438515 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Home water service repair
4
From Japan
On 2018-02-28 20:10:50
I bought it for exchange because it was frozen and leaked due to the cold weather in this winter.
This review is about item#39438515.
Addition of outdoor pipe stop water valve
5
From Japan
On 2016-04-15 17:23:22
Easy connection with only cutting of PVC pipe.
This review is about item#39438637.

Related Products