Buy more than* S$200* and get FREE SHIPPING

PCS Type Plastic Box, with 22 Fai Hole

5.00 (1)
Effective Depth (mm)
59
Plate Thickness (mm)
Cabinet / (cover) 3.0, (body) 3.0
Hole Diameter (phi mm)
Cover / 22, body (bottom) / 22
Material
PC + PBT resin
Specification
For indoor use.
...see all>
Product Options
ADD TO CART
Number of Holes Frontage W x Depth D x Height H (mm) Form Type Color Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Frontage W x Depth D x Height H (mm) Form Type Color Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cover / 3, body (bottom) / 1 80x65x170 Door/Screw Type(resin) phi22 Drilling LightBeige(5Y7/1) - 391-9692 1-2553   1PC 1 PCS3H22 39438926 31.99 SGD
In stock
Cover / 4, Body (bottom) / 1 80x65x230 Door/Screw Type(resin) phi22 Drilling LightBeige(5Y7/1) - 391-9714 1-2553 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PCS4H22 39438944 39.99 SGD
Shipped after 2018-02-27
Cover / 1, body (bottom) / 1 80x65x110 Door/Screw Type(resin) phi22 Drilling LightBeige(5Y7/1) 0.2 391-9650 1-2553   1PC 1 PCS1H22 39438883 17.99 SGD
In stock
Cover / 2, body (bottom) / 1 80x65x140 Door / Screw (resin) phi22 hole drilling Light beige (5Y7 / 1) 0.24 391-9676 -   1PC 1 PCS2H22 39438901 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for emergency stop button of food manufacturing machine.
5
From Japan
On 2014-06-03 15:33:41
I am happy that the same price as the product that is not drilled or processed is the same price. I was saved a lot by saving labor for hole processing. I built a pushbutton made by another company and I felt that the box space of just right depth is wonderful. We are considering purchasing in the future.
This review is about item#39438901.

Related Products