Buy more than* S$200* and get FREE SHIPPING

Push Button Box

2014 TRUSCO Published Page
1-2553
Effective Depth (mm)
59
Protection Level
(Except for the drilling unit) IP66 / 67F
Plate Thickness (mm)
Cabinet / (cover) 3.0, (body) 3.0
Form
Door/Screw Type(resin)
Hole Diameter (phi mm)
Cover / 22, body (bottom)
Type
phi30 Drilling
Color
LightBeige(5Y7/1)
Material
PC + PBT resin
Specification
For indoor use.
...see all>
Product Options
ADD TO CART
Weight (kg) Number of Holes Frontage W x Depth D x Height H (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Number of Holes Frontage W x Depth D x Height H (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Cover / 1, body (bottom) / 1 80x65x110 391-9668 1PC 1 PCS1H30 39438892 17.99 SGD
In stock
- Cover / 3, body (bottom) / 1 80x65x170 391-9706 1PC 1 PCS3H30 39438935 30.99 SGD
Shipped after 2018-05-01
- Cover / 4, Body (bottom) / 1 80x65x230 391-9722 1PC 1 PCS4H30 39438953 39.99 SGD
Shipped after 2018-05-02
0.24 Cover / 2, body (bottom) / 1 80x65x140 391-9684 1PC 1 PCS2H30 39438917 23.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products