Buy more than* S$200* and get FREE SHIPPING

PCS Type Plastic Box, No Hole

5.00 (1)
Effective Depth (mm)
59
Protection Level
IP66/67F
Plate Thickness (mm)
Cabinet / (cover) 3.0, (body) 3.0
Material
PC + PBT resin
Specification
For indoor use.
...see all>
Product Options
ADD TO CART
Form Type Color Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Frontage W x Depth D x Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Form Type Color Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Frontage W x Depth D x Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Door / Screw (resin) No hole drilling Light beige (5Y7 / 1) 0.2 391-9731 - 80x65x110   1PC 1 PCS7-0811 39438962 16.99 SGD
In stock
Door/Screw Type(resin) No Holes LightBeige(5Y7/1) 0.24 391-9749 1-2553 80x65x140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PCS7-0814 39438971 25.99 SGD
Shipped after 2018-04-25
Door/Screw Type(resin) No Holes LightBeige(5Y7/1) 0.28 391-9757 1-2553 80x65x170   1PC 1 PCS7-0817 39438987 28.99 SGD
In stock
Door/Screw Type(resin) No Holes LightBeige(5Y7/1) 0.34 391-9765 1-2553 80x65x230   1PC 1 PCS7-0823 39438996 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Indicator light installation
5
From Japan
On 2013-11-17 22:35:05
Because I could not grasp the size of the indicator light in advance in translation, I purchased this item, but because the material is a plaque, I could do without drilling. I am very satisfied.
This review is about item#39438962.

Related Products