Buy more than* S$200* and get FREE SHIPPING

High Power Strip,Hook Yype

4.50 (2)
Cable Length (m)
1
Rating
Ground 3P20A250V
Thickness (mm)
55
Width (mm)
73
Length (mm)
263.5
TRUSCO Part Number
381-6982
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR2933 39439163 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sewing machine wiring
5
From Japan
On 2015-04-23 15:39:06
Very nice
This review is about item#39439163.
Power supply for industrial sewing machines
4
From Japan
On 2014-04-10 13:12:28
Although it is not problematic in terms of specifications, if possible, it is very helpful if there are things with cable lengths a little longer.
This review is about item#39439163.