Buy more than* S$200* and get FREE SHIPPING

Tap 3P, High Capacity Tap With Hook Type, Straight Blade Negative Rotating Outlet

Cable Length (m)
1
Rating
Ground 3P20A250V
Thickness (mm)
55
Width (mm)
73
Length (mm)
263.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR2938 39439127 109.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products