Buy more than* S$200* and get FREE SHIPPING

Exposed Outlet. Industry Use 250V

4.62 (8)
Rating
Ground 3P20A250V
Thickness (mm)
33
Width (mm)
70
Length (mm)
70
TRUSCO Part Number
381-6966
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR2749 39439242 7.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
For the circuit of agricultural machinery
4
From Japan
On 2017-08-24 06:51:49
It was cheap and it was good. Because this type of outlet has a lot of power to withdraw, it is ok if you do not loosen it.
This review is about item#39439242.
As an outlet of welding machine
5
From Japan
On 2017-06-27 08:27:33
Since the cord of the welding machine is a 4P rubber cap, this outlet is attached also to occasional places so that it can be attached and detached with a single touch. It can be used without problems.
This review is about item#39439242.
Factory wiring
5
From Japan
On 2017-01-21 03:18:24
Although it is cheap, it is solidly done so you can use it normally without problems.
This review is about item#39439242.
Expansion of outlet
5
From Japan
On 2016-12-18 20:53:45
It was saved because the price was cheap, I am convinced with the product. ...
This review is about item#39439242.
Maintenance of machines
5
From Japan
On 2016-11-09 18:35:40
The outlet which I used until now is old and it has been exchanged for safety. This can be used with confidence.
This review is about item#39439242.
For expansion of the workplace
5
From Japan
On 2016-07-27 16:57:03
Product is OK It will be work from now.
This review is about item#39439242.
Reduced outlet and small exchange
5
From Japan
On 2015-06-17 17:05:18
I exchange it at a rate of once every two years, so I want a little more durability.
This review is about item#39439242.
Agricultural equipment
3
From Japan
On 2013-08-02 17:56:39
I want you to lower the price a little more.
This review is about item#39439242.