Buy more than* S$200* and get FREE SHIPPING

Exposed Outlet. Temporary Use

3.00 (1)
Rating
Ground 2P15A125V
Weight (g)
120
Thickness (mm)
23
Width (mm)
46
Length (mm)
117
TRUSCO Part Number
361-6746
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME8641 39439251 5.93 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Temporary works
3
From Japan
On 2013-05-07 20:13:38
Purchase for insertion of the outlet of a sequence of in landscape orientation. Mounting space was good for just the right size.
This review is about item#39439251.

Related Products