Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Thickness (mm) Width (mm) Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number RoHS Directive Storage Thickness (mm) Storage Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Thickness (mm) Width (mm) Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number RoHS Directive Storage Thickness (mm) Storage Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent styrene resin 13 140 164 - - Conformity product (Drawing) 10 (Drawing) A6 1Sheet 1 DHPA6 39439382 7.99 SGD
In stock
Transparent styrene resin - 110 130 1-2554 379-9549 Compatible products (Drawing) 5 (Drawing) A7 1Sheet 1 DHPA7V2 39439391 12.99 SGD
Shipped after 2018-06-29
Transparent styrene resin - 197 231 1-2554 379-9522 Compatible products (Drawing) 11 (Drawing) A5 1Sheet 1 DHPA5 39439373 -
Discontinued
[x]
Transparent styrene resin 23 270 330 - - Conformity product (Drawing) 19 (Drawing) A4 1Sheet 1 DHPA4 39439364 -
Discontinued
[x]
- 23 270 330 - - - - - 1sheet 1 DHPA4 25683132 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Put the drawing in the control panel
5
From Japan
On 2015-02-10 23:59:32
Since it is a product of Cameras, there is no problem I am saved because I can purchase it with a monotalou.
This review is about item#39439382.

Related Products