Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

DIN Rail

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2014 TRUSCO Published Page
1-2422
RoHS Directive
Correspondence
Dimensions C (mm)
10
Dimensions B (mm)
10
Dimensions A (mm)
4.5
Weight (g)
204
Length (mm)
1000
Material
Aluminum A6063
TRUSCO Part Number
391-8637
Compatible
Intermediate plate / all products common
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DAV4-1000 39439434 11.99 SGD
In stock
ADD TO CART

Related Products