Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Fasteners One Touch Mounting Type

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
One-touch mounting
Width (mm)
8
Length (mm)
45
Material
SPCC
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19 19 391-8645 1PC 1 GTY13 39439556 0.75 SGD
In stock
1-2422 21 24 391-8653 1PC 1 GTY18 39439565 0.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wiring Working with DIN rail
5
From Japan
On 2016-08-11 09:11:12
It was used as an intermediate plate PTU series, but can be installed without any problems.
This review is about item#39439556.
Terminal block fasteners
4
From Japan
On 2015-12-15 10:18:09
You buy when they are no longer
This review is about item#39439556.
Fasteners, such as terminal block in the control panel production
5
From Japan
On 2015-05-21 16:30:59
Previously, I used the company's HDV-1. Price is also cheap, large-satisfaction above all tacking method becomes thinner width becomes the one-touch. Thing therefore use may be a few, it was changed to this product.
This review is about item#39439556.

Related Products