Buy more than* S$200* and get FREE SHIPPING

Fasteners Standard Mounting Type

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length (mm)
45
Material
SPCC
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Type Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Type Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 391-8661 - Standard installation 18 16 1PC 1 HDV1 39439574 0.99 SGD
In stock
10 391-8670 1-2422 Standard mounting 22 27 1PC 1 HDV2 39439583 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Terminal block fastener
4
From Japan
On 2014-08-15 10:02:57
We ordered with 50 pieces. There was vinyl packaging one by one. It would be good for selling at stores, but it was inconvenient for the actual workers.
This review is about item#39439574.

Related Products