Buy more than* S$200* and get FREE SHIPPING

Intermediate Plate,PT-SS Series

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
Height (mm)
32.5
Color
Black
Length (mm)
41
Material
Insulation resin (UL94V-0)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Rated Current (A) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Rated Current (A) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
391-8939 15 6 7 1PC 1 PTSS10 39439836 0.99 SGD
In stock
391-8947 20 7 8 1PC 1 PTSS20 39439845 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
control panel
5
From Japan
On 2014-04-30 08:43:56
It was cheap and it was also good to have compatibility with F company.
This review is about item#39439836.

Related Products