Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Intermediate Plate PTU

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Signal, power supply, relay, 2D CAD.
2014 TRUSCO Published Page
1-2421
Color
Black
Material
Insulation resin (UL94V-0)
...see all>
Product Options
ADD TO CART
Rated Insulation Voltage (V) Weight (g) Height (mm) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Insulation Voltage (V) Weight (g) Height (mm) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 6 35.5 7 41 391-8955 1PC 1 PTU-10 39439854 0.99 SGD
In stock
600 11 38 10 41 391-8998 1PC 1 PTU-30 39439872 0.99 SGD
In stock
600 7 35.5 8 41 391-8971 1PC 1 PTU-20 39439863 0.99 SGD
In stock
380 21 44 14 46 391-9030 1PC 1 PTU-80 39439897 1.99 SGD
In stock
600 12 38.0 11 41 391-9013 1PC 1 PTU-40 39439881 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Control panel assembly wiring
5
From Japan
On 2017-12-01 16:56:25
Since the number of terminals can be freely adjusted, it was easy to use. We could also combine with PTU 20.
This review is about item#39439881.
Wiring work using DIN rail
5
From Japan
On 2016-08-11 09:10:03
It was easy to install / remove, and I felt easy to handle.
This review is about item#39439854.

Related Products