Buy more than* S$200* and get FREE SHIPPING

Intermediate Plate PUW

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Signal, power supply, relay, 2D CAD.
2014 TRUSCO Published Page
1-2421
Rated Insulation Voltage (V)
600
Weight (g)
16
Height (mm)
59
Color
Black
Width (mm)
8
Length (mm)
53
Material
Insulation resin (UL94V-0)
TRUSCO Part Number
391-9081
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PUW-20 39439924 2.99 SGD
In stock
ADD TO CART

Related Products