Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number Font Display Text Color Weight (g) Material Width (mm) 2015 Trusco Published Pages Length (mm) Finishing Material Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number Font Display Text Color Weight (g) Material Width (mm) 2015 Trusco Published Pages Length (mm) Finishing Material Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - 438-4717 - - - 3 - 35 - 45 - 25.5 1sheet 1 P25-15 89713836 7.99 SGD
Shipped after 2018-02-22
2 - 438-4725 - - - 3 - 35 - 45 - 25.5 1sheet 1 P25-16 89713845 6.99 SGD
In stock
2 - 438-4741 - - - 3 - 35 - 45 - 25.5 1sheet 1 P25-26 89713863 7.99 SGD
Shipped after 2018-02-22
2 - 438-4890 - - - 3 - 40 - 50 - 30.5 1sheet 1 P30-15 89714012 8.99 SGD
In stock
2 - 438-4954 - START - 3 - 40 - 50 - 30.5 1sheet 1 P30-35 89714073 7.99 SGD
Shipped after 2018-02-22
2 - 438-4971 - RESET - 3 - 40 - 50 - 30.5 1sheet 1 P30-37 89714091 6.99 SGD
Shipped after 2018-02-22
2 - 438-4989 - RUN - 3 - 40 - 50 - 30.5 1sheet 1 P30-38 89714107 6.99 SGD
Shipped after 2018-02-22
2 - 438-4776 - START - 3 - 35 - 45 - 25.5 1sheet 1 P25-35 89713897 6.99 SGD
Shipped after 2018-02-22
2 - 438-4784 - STOP - 3 - 35 - 45 - 25.5 1sheet 1 P25-36 89713906 6.99 SGD
Shipped after 2018-02-22
2 - 438-5004 - ALARM RESET - 3 - 40 - 50 - 30.5 1sheet 1 P30-41 89714125 6.99 SGD
Shipped after 2018-02-22
2 - 438-5012 - EMERGENCY STOP - 3 - 40 - 50 - 30.5 1sheet 1 P30-42 89714134 6.99 SGD
Shipped after 2018-02-22
2 - 438-4563 - - - 2 - 30 - 40 - 22.5 1sheet 1 P22-26 89713687 5.99 SGD
In stock
2 - 438-4580 - POWER - 2 - 30 - 40 - 22.5 1sheet 1 P22-34 89713705 7.99 SGD
Shipped after 2018-02-22
2 - 438-4806 - RUN - 3 - 35 - 45 - 25.5 1sheet 1 P25-38 89713924 6.99 SGD
Shipped after 2018-02-22
2 - 438-4814 - BUZZER STOP - 3 - 35 - 45 - 25.5 1sheet 1 P25-39 89713933 6.99 SGD
Shipped after 2018-02-22
2 - 438-4792 - RESET - 3 - 35 - 45 - 25.5 1sheet 1 P25-37 89713915 6.99 SGD
Shipped after 2018-02-22
2 - 438-4831 - EMERGENCY STOP - 3 - 35 - 45 - 25.5 1sheet 1 P25-42 89713951 6.99 SGD
Shipped after 2018-02-22
2 - 438-4539 - - - 2 - 30 - 40 - 22.5 1sheet 1 P22-15 89713653 7.99 SGD
In stock
2 - 438-4547 - - - 2 - 30 - 40 - 22.5 1sheet 1 P22-16 89713662 7.99 SGD
Shipped after 2018-02-22
2 - 438-4903 - - - 3 - 40 - 50 - 30.5 1sheet 1 P30-16 89714021 7.99 SGD
Shipped after 2018-02-22
2 - 438-4920 - - - 3 - 40 - 50 - 30.5 1sheet 1 P30-26 89714046 11.99 SGD
Shipped after 2018-02-22
2 - 438-4946 - POWER - 3 - 40 - 50 - 30.5 1sheet 1 P30-34 89714064 6.99 SGD
Shipped after 2018-02-22
2 - 438-4962 - STOP - 3 - 40 - 50 - 30.5 1sheet 1 P30-36 89714082 7.99 SGD
Shipped after 2018-02-22
2 - 438-4504 - - - 2 - 30 - 40 - 22.5 1sheet 1 P22-11 89713626 8.99 SGD
In stock
2 - 438-4512 - - - 2 - 30 - 40 - 22.5 1sheet 1 P22-12 89713635 8.99 SGD
In stock
2 - 438-4601 - STOP - 2 - 30 - 40 - 22.5 1sheet 1 P22-36 89713723 7.99 SGD
Shipped after 2018-02-22
2 - 438-4652 - EMERGENCY STOP - 2 - 30 - 40 - 22.5 1sheet 1 P22-42 89713775 6.99 SGD
Shipped after 2018-02-22
2 - 438-4598 - START - 2 - 30 - 40 - 22.5 1sheet 1 P22-35 89713714 7.99 SGD
Shipped after 2018-02-22
2 - 438-4636 - BUZZER STOP - 2 - 30 - 40 - 22.5 1sheet 1 P22-39 89713757 8.99 SGD
Shipped after 2018-02-22
2 - 438-4644 - ALARM RESET - 2 - 30 - 40 - 22.5 1sheet 1 P22-41 89713766 6.99 SGD
Shipped after 2018-02-22
2 - 438-4997 - BUZZER STOP - 3 - 40 - 50 - 30.5 1sheet 1 P30-39 89714116 7.99 SGD
Shipped after 2018-02-22
2 1-2555 391-8157 Round Gothic (JIS typeface) Power Black 3 Transparent acrylic (back white paint) 40 - 50 - 30.5 1Sheet 1 P30-1 39440353 5.99 SGD
In stock
2 1-2555 391-8084 Round Gothic (JIS typeface) Power Black 1 Transparent acrylic (back white paint) 35 - 45 - 25.5 1Sheet 1 P25-1 39440344 5.99 SGD
In stock
2 1-2555 391-8173 Round Gothic (JIS typeface) Stop Black 3 Transparent acrylic (back white paint) 40 - 50 - 30.5 1Sheet 1 P30-3 39440326 5.99 SGD
In stock
- 1-2555 391-8106 Round Gothic (JIS typeface) Stop Black 1 Transparent acrylic (back white paint) 35 - 45 - 25.5 1Sheet 1 P25-3 39440317 5.99 SGD
In stock
2 1-2555 391-8025 Round Gothic (JIS typeface) Operation Black 1 Transparent acrylic (back white paint) 30 - 40 - 22.5 1Sheet 1 P22-2 39440256 5.99 SGD
In stock
2 1-2555 391-8190 Round Gothic (JIS typeface) ON Black 3 Transparent acrylic (back white paint) 40 - 50 - 30.5 1Sheet 1 P30-5 39440247 5.99 SGD
In stock
2 1-2555 391-8114 Round Gothic (JIS typeface) SetsuIri Black 1 Transparent acrylic (back white paint) 35 - 45 - 25.5 1Sheet 1 P25-4 39440292 5.99 SGD
In stock
- 1-2555 391-8041 Round Gothic (JIS typeface) SetsuIri Black 1 Transparent acrylic (back white paint) 30 - 40 - 22.5 1Sheet 1 P22-4 39440283 5.99 SGD
In stock
- 1-2555 391-8076 Round Gothic (JIS typeface) Emergency stop Red 1 Transparent acrylic (back white paint) 30 - 40 - 22.5 1Sheet 1 P22-7 39440387 5.99 SGD
In stock
- 1-2555 391-8068 Round Gothic (JIS typeface) OFF Black 1 Transparent acrylic (back white paint) 30 - 40 - 22.5 1Sheet 1 P22-6 39440362 5.99 SGD
In stock
2 1-2555 391-8033 Round Gothic (JIS typeface) Stop Black 1 Transparent acrylic (back white paint) 30 - 40 - 22.5 1Sheet 1 P22-3 39440301 5.99 SGD
In stock
2 1-2555 391-8165 Round Gothic (JIS typeface) Operation Black 3 Transparent acrylic (back white paint) 40 - 50 - 30.5 1Sheet 1 P30-2 39440274 5.99 SGD
In stock
2 1-2555 391-8203 Round Gothic (JIS typeface) OFF Black 3 Transparent acrylic (back white paint) 40 - 50 - 30.5 1Sheet 1 P30-6 39440213 5.99 SGD
In stock
- 1-2555 391-8131 Round Gothic (JIS typeface) OFF Black 1 Transparent acrylic (back white paint) 35 - 45 - 25.5 1Sheet 1 P25-6 39440204 5.99 SGD
In stock
2 1-2555 391-8181 Round Gothic (JIS typeface) SetsuIri Black 3 Transparent acrylic (back white paint) 40 - 50 - 30.5 1Sheet 1 P30-4 39440371 5.99 SGD
In stock
- 1-2555 391-8092 Round Gothic (JIS typeface) Operation Black 1 Transparent acrylic (back white paint) 35 - 45 - 25.5 1Sheet 1 P25-2 39440265 5.99 SGD
In stock
- 1-2555 391-8050 Round Gothic (JIS typeface) ON Black 1 Transparent acrylic (back white paint) 30 - 40 - 22.5 1Sheet 1 P22-5 39440222 5.99 SGD
In stock
2 1-2555 391-8017 Round Gothic (JIS typeface) Power Black 1 Transparent acrylic (back white paint) 30 - 40 - 22.5 1Sheet 1 P22-1 39440335 5.99 SGD
In stock
- 1-2555 391-8122 Round Gothic (JIS typeface) ON Black 1 Transparent acrylic (back white paint) 35 - 45 - 25.5 1Sheet 1 P25-5 39440231 5.99 SGD
In stock
2 1-2555 391-8211 Round Gothic (JIS typeface) Emergency stop Red 3 Transparent acrylic (back white paint) 40 - 50 - 30.5 1Sheet 1 P30-7 39440405 5.99 SGD
In stock
- 1-2555 391-8149 Round Gothic (JIS typeface) Emergency stop Red 1 Transparent acrylic (back white paint) 35 - 45 - 25.5 1Sheet 1 P25-7 39440396 5.99 SGD
In stock
2 1-2555 438-4733 Round Gothic (JIS typeface) Manual automatic Black 3 Transparent acrylic / back white paint 35 1 2650 45 Transparent acrylic / back white paint 25.5 1Sheet 1 P25-25 89713854 5.99 SGD
In stock
2 - 438-4610 - RESET - 2 - 30 - 40 - 22.5 1sheet 1 P22-37 89713732 8.99 SGD
Shipped after 2018-02-22
2 - 438-4628 - RUN - 2 - 30 - 40 - 22.5 1sheet 1 P22-38 89713741 7.99 SGD
Shipped after 2018-02-22
2 - 438-4695 - - - 3 - 35 - 45 - 25.5 1sheet 1 P25-12 89713811 11.99 SGD
In stock
2 - 438-4822 - ALARM RESET - 3 - 35 - 45 - 25.5 1sheet 1 P25-41 89713942 6.99 SGD
Shipped after 2018-02-22
2 1-2555 438-4661 Round Gothic (JIS typeface) OFF ON Black 2 Transparent acrylic / back white paint 30 1 2650 40 Transparent acrylic / back white paint 22.5 1Sheet 1 P22-43 89713784 5.99 SGD
In stock
2 - 438-4750 - - - 3 - 35 - 45 - 25.5 1sheet 1 P25-31 89713872 5.99 SGD
In stock
2 - 438-4865 - - - 3 - 40 - 50 - 30.5 1sheet 1 P30-11 89713985 5.99 SGD
In stock
2 - 438-4911 - - - 3 - 40 - 50 - 30.5 1sheet 1 P30-25 89714037 5.99 SGD
In stock
2 - 438-4687 - - - 3 - 35 - 45 - 25.5 1sheet 1 P25-11 89713802 5.99 SGD
In stock
2 - 438-4709 - - - 3 - 35 - 45 - 25.5 1sheet 1 P25-13 89713827 5.99 SGD
In stock
2 - 438-4873 - - - 3 - 40 - 50 - 30.5 1sheet 1 P30-12 89713994 5.99 SGD
In stock
2 - 438-4881 - - - 3 - 40 - 50 - 30.5 1sheet 1 P30-13 89714003 5.99 SGD
In stock
2 - 438-5021 - OFF ON - 3 - 40 - 50 - 30.5 1sheet 1 P30-43 89714143 5.99 SGD
In stock
2 - 438-4768 - POWER - 3 - 35 - 45 - 25.5 1sheet 1 P25-34 89713881 5.99 SGD
In stock
2 - 438-4849 - OFF ON - 3 - 35 - 45 - 25.5 1sheet 1 P25-43 89713967 5.99 SGD
In stock
2 - 438-4521 - - - 2 - 30 - 40 - 22.5 1sheet 1 P22-13 89713644 5.99 SGD
In stock
2 - 438-4555 - - - 2 - 30 - 40 - 22.5 1sheet 1 P22-25 89713671 5.99 SGD
In stock
2 - 438-4571 - - - 2 - 30 - 40 - 22.5 1sheet 1 P22-31 89713696 5.99 SGD
In stock
2 - 438-4679 - - - 1 - 35 - 45 - 25.5 1sheet 1 P25-0 89713793 3.99 SGD
In stock
2 - 438-4857 - - - 3 - 40 - 50 - 30.5 1sheet 1 P30-0 89713976 3.99 SGD
In stock
2 - 438-4938 - - - 3 - 40 - 50 - 30.5 1sheet 1 P30-31 89714055 5.99 SGD
In stock
2 1-2555 438-4491 Round Gothic (JIS typeface) Plain Black 2 Transparent acrylic / back white paint 30 1 2650 40 Transparent acrylic / back white paint 22.5 1Sheet 1 P22-0 89713617 3.99 SGD
In stock
2 - 818-5477 - - - - - 30 - 40 - 22.5 1pc 1 P22-24 10288312 7.99 SGD
In stock
2 - 818-5499 - - - - - 40 - 50 - 30.5 1pc 1 P30-24 10288337 7.99 SGD
In stock
2 - 751-4069 - - - - - 40 - 50 - 30.5 1pc 1 P30-9 10287883 6.99 SGD
In stock
2 - 818-5492 - - - - - 35 - 45 - 25.5 1pc 1 P25-30 10288206 7.99 SGD
In stock
2 - 818-5503 - - - - - 40 - 50 - 30.5 1pc 1 P30-30 10288215 7.99 SGD
Shipped after 2018-02-22
- - 751-4051 - - - - - - - - - - 1pc 1 P30-8 10288093 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Used for selector switch
3
From Japan
On 2017-06-07 14:28:31
If possible double sided tape is pasted, I think that it is convenient and is convenient
This review is about item#89713696.
Used with camper car charger
4
From Japan
On 2016-12-22 19:05:27
Evaluation is also hard to express anything for simple items without any problems. I am using it without problems.
This review is about item#89713793.
Distribution board repair
4
From Japan
On 2016-12-16 19:44:49
It is saved because we can get it in short term unchanged as a custom item, it is good to increase the type a little more.
This review is about item#39440353.
Operation board
2
From Japan
On 2016-12-09 00:03:49
I want you to increase the number of written letters and letters more, I want you to accept orders.
This review is about item#89714037.
Machine operation panel
4
From Japan
On 2016-11-26 16:14:54
If there are many kinds of various kinds of characters, it is immediately used on the operation panel.
This review is about item#89713827.
Used for remodeling control panel
5
From Japan
On 2016-05-07 18:56:47
I ordered it as a commodity, usually I bought a solid thing and carved it in a sculptor, but it took too long and I was expecting to be late for delivery, so I ordered it, so I arrived early so I was satisfied It is.
This review is about item#39440274.

Related Products