Buy more than* S$200* and get FREE SHIPPING

Heat Shrink Tube, UL Standard Product

Shrinking Temperature End (Degree C)
100
Length (m)
1
Color
Black
Material
Electron beam cross-linking soft flame-retardant polyolefin resin
...see all>
Product Options
ADD TO CART
Mass (g /package) Compatible Electric Wire (mm2) Inner Diameter Before Contracting (phi mm) Operating Temperature Range (deg C) 2014 TRUSCO Published Page TRUSCO Part Number After Shrinking Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g /package) Compatible Electric Wire (mm2) Inner Diameter Before Contracting (phi mm) Operating Temperature Range (deg C) 2014 TRUSCO Published Page TRUSCO Part Number After Shrinking Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 2.0 to 3.5 4.5+/-0.3 -55 to 105 1-2532 363-0722 2.0 1Bag(10PC) 1 SMT-F4-10M 39440816 19.99 SGD
In stock
73 5.5 5.4+/-0.3 -55 to 105 1-2532 363-0731 2.5 1Bag(10PC) 1 SMT-F5-10M 39440825 22.99 SGD
In stock
122 14.0 10.4+/-0.4 -55 to 105 1-2532 363-0757 5.0 1Bag(10PC) 1 SMT-F10-10M 39440782 42.99 SGD
Shipped after 2018-05-01
39 0.5 to 1.25 3.5+/-0.3 -55 to 105 1-2532 363-0714 1.5 1Bag(10PC) 1 SMT-F3-10M 39440807 15.99 SGD
In stock
100 10 8.4+/-0.4 -55 to 105 1-2532 381-1018 4 1Bag(10PC) 1 SMT-F8-10M 39440843 28.99 SGD
In stock
83 8.0 6.4+/-0.4 -55 to 105 1-2532 363-0749 3.0 1Bag(10PC) 1 SMT-F6-10M 39440834 25.99 SGD
In stock
17 0.08 - 0.3 2.0 +/-0.3 -55 - 105 - - 0.8 1Bag(10PC) 1 SMT-F1.5-10M 39440773 11.99 SGD
In stock
29 0.1 - 0.5 2.5 +/-0.3 -55 - 105 - - 1 1Bag(10PC) 1 SMT-F2-10M 39440791 12.99 SGD
In stock
ADD TO CART

Related Products