Buy more than* S$200* and get FREE SHIPPING

Heat Shrinkable Tubing, General Use, Black

4.40 (5)
Shrinking Temperature End (Degree C)
115
Length (m)
1
Color
Black
Material
Electron beam cross-linking soft flame-retardant polyolefin resin
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) 2014 TRUSCO Published Page TRUSCO Part Number After Shrinking Inner Diameter (mm) Compatible Electric Wire (mm2) Inner Diameter Before Contracting (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) 2014 TRUSCO Published Page TRUSCO Part Number After Shrinking Inner Diameter (mm) Compatible Electric Wire (mm2) Inner Diameter Before Contracting (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-55 to 105 1-2532 381-0984 4.7 10 8.5+/-0.3 1Bag(10PC) 1 SMTA8B10M 39440922 12.99 SGD
In stock
-55 - 105 - - 3.5 8 6.5 +/-0.4 1Bag(10PC) 1 SMTA6B10M 39440913 10.99 SGD
In stock
-55 - 105 - - 0.8 0.08 - 0.3 2.1 +/-0.3 1Bag(20PC) 1 SMTA1.5B20M 39440852 15.99 SGD
In stock
-55 - 105 - - 6 14 10.5 +/-0.4 1Bag(10PC) 1 SMTA10B10M 39440861 14.99 SGD
In stock
-55 - 105 - - 1.8 0.5 - 1.25 3.6 +/-0.3 1Bag(20PC) 1 SMTA3B20M 39440886 19.99 SGD
In stock
-55 to 105 - 381-0925 2.3 2.0 to 3.5 4.6+/-0.3 1Bag(10PC) 1 SMTA4B10M 39440895 8.99 SGD
In stock
-55 - 105 - - 1.3 0.1 - 0.5 2.6 +/-0.3 1Bag(20PC) 1 SMTA2B20M 39440877 15.99 SGD
In stock
-55 - 105 - - 2.9 5.5 5.6 +/-0.3 1Bag(10PC) 1 SMTA5B10M 39440904 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Code protection
3
From Japan
On 2017-08-20 15:06:11
I tried it, but it is not different from other goods. It is normal.
This review is about item#39440913.
Vehicle Harness Production
5
From Japan
On 2017-02-14 17:21:15
Since it can cut with the necessary length, loss is less than that of the cut one.
This review is about item#39440886.
Protection of emotion switching device code
4
From Japan
On 2016-03-06 19:11:49
The possibility of evangelism also in IC when applying heat
This review is about item#39440886.
Connection of wires
5
From Japan
On 2014-02-02 00:10:45
There is a problem at the time of using the folding when shipping goods, it is better to cut about 20 cm. Also, it is better to use combinations of different diameters than 20 sizes of the same size.
This review is about item#39440886.
Insulation of solder part
5
From Japan
On 2013-04-22 13:45:51
I was satisfied.
This review is about item#39440886.

Related Products