Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Heat Shrinkable Tubing, General Use, Transparent

3.71 (7)
Shrinking Temperature End (Degree C)
115
Length (m)
1
Color
Transparency
Material
Electron beam cross-linking soft flame-retardant polyolefin resin
...see all>
Product Options
ADD TO CART
After Shrinking Inner Diameter (mm) Compatible Electric Wire (mm2) Inner Diameter Before Contracting (phi mm) Operating Temperature Range (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
After Shrinking Inner Diameter (mm) Compatible Electric Wire (mm2) Inner Diameter Before Contracting (phi mm) Operating Temperature Range (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3 0.1 to 0.5 2.6+/-0.3 -55 to 105 381-0895 1Bag(20PC) 1 SMTA2T20M 39440956 15.99 SGD
In stock
1.8 0.5 to 1.25 3.6+/-0.3 -55 to 105 381-0917 1Bag(20PC) 1 SMTA3T20M 39440965 16.99 SGD
In stock
2.9 5.5 5.6 +/-0.3 -55 - 105 - 1Bag(10PC) 1 SMTA5T10M 39440983 9.99 SGD
In stock
2.3 2.0 to 3.5 4.6+/-0.3 -55 to 105 381-0933 1Bag(10PC) 1 SMTA4T10M 39440974 8.99 SGD
In stock
3.5 8 6.5+/-0.4 -55 to 105 381-0976 1Bag(10PC) 1 SMTA6T10M 39440992 10.99 SGD
In stock
4.7 10 8.5+/-0.3 -55 to 105 381-0992 1Bag(10PC) 1 SMTA8T10M 39441001 12.99 SGD
In stock
6 14 10.5+/-0.4 -55 to 105 381-0879 1Bag(10PC) 1 SMTA10T10M 39440947 14.99 SGD
In stock
0.8 0.08 to 0.3 2.1+/-0.3 -55 to 105 381-0852 1Bag(20PC) 1 SMTA1.5T20M 39440931 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Protection of wire
5
From Japan
On 2017-01-15 14:33:28
Stability is easy to use, cleanliness of finish, reasonable price It is a saying.
This review is about item#39441001.
Protection of wire
5
From Japan
On 2016-12-16 06:32:14
Regarding quality, there is no problem at all. However, I think that there may be 1 genuine article of 10 meters.
This review is about item#39440992.
When protecting high voltage wires
5
From Japan
On 2016-09-30 12:42:23
It withstands AC2000 V in the withstand voltage test and shrinks to less than half with heat, so I think that it is most suitable for protection of terminals etc. to which a high voltage is applied.
This review is about item#39440992.
Foolishly
3
From Japan
On 2016-03-16 00:54:17
feel well
This review is about item#39440992.
Insulation and protection of wire connection
3
From Japan
On 2014-06-25 00:08:10
10 meters with 1 meter entered. I felt that it was hard to understand the site notation a bit whether 1 meter or 10 meters with 10 lines. Although aged deterioration can not be evaluated yet, the problem is not found in the current tokoro item.
This review is about item#39440983.
Harness processing used for measuring instruments
1
From Japan
On 2013-11-18 08:35:21
Because the product was folded and packed, the broken part did not return to the original and was not suitable for use and could not be used. I would like to pack the product straight.
This review is about item#39440992.
Used as terminal cover
4
From Japan
On 2013-05-16 19:01:22
I hope the quality is good but cheap, but I think that it is not a product you buy many times because the price is high.
This review is about item#39441001.

Related Products