Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Shrink Tubing

2014 TRUSCO Published Page
1-2530
MIL Standard
AMS-DTL-23053
Shrinking Ratio (%)
50 (120 deg C when heated)
Mass (g/set)
348
Withstand Voltage
600V
Operating Temperature Range (deg C)
-55 to 135
Length (m)
0.152
Material
Polyolefin
...see all>
Product Options
ADD TO CART
Inner Diameter Before Contracting (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter Before Contracting (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4,3.2,4.7,6.4,9.5,12.7 390-8054 1Set 1 KP-HSTT1 39441157 119.99 SGD
In stock
2.4, 3.2, 4.7, 6.4, 9.5, 12.7 390-8062 1Set 1 KP-HSTT2 39441166 119.99 SGD
In stock
ADD TO CART

Related Products