Buy more than* S$200* and get FREE SHIPPING

Cable Protector

4.33 (3)
Purpose
Protection of such wires in outdoor work site. To protect wiring of indoor and outdoor, such as factory.
2014 TRUSCO Published Page
1-2523
Width (mm)
50
Material
Soft vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Cable (mm) Weight (kg) Thickness (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Cable (mm) Weight (kg) Thickness (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
363-6178 - - - 1 Ivory 1PC 1 CP-10X1M IV 39441561 13.99 SGD
In stock
363-6194 10 2.4 16.5 5 Gray 1PC 1 CP-10X5M GY 39441595 66.99 SGD
In stock
363-6208 - - - 5 Ivory 1PC 1 CP-10X5M IV 39441586 66.99 SGD
In stock
363-6160 10 0.46 16.5 1 Gray 1PC 1 CP-10X1M GY 39441577 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Routing the power supply for the sensor cable in the garden
5
From Japan
On 2015-02-11 18:44:55
It was made of supple material, it was easy to use without leaving rolls at packing.
This review is about item#39441561.
Used as a protector of the part of the outdoor cable crossing the sidewalk
5
From Japan
On 2014-10-06 15:45:41
There is a point that it is difficult to put the cable in slightly, but after entering it is securely stable and will never get in the way of walking.
This review is about item#39441561.
Wiring cover between wall and tap attached to side of desk
3
From Japan
On 2013-05-23 14:27:35
The cable cover is a bit painful, but once you put it in, it seems good to remove it so many times without attaching it.
This review is about item#39441577.

Related Products