Buy more than* S$200* and get FREE SHIPPING

Cable Protector

4.00 (2)
Purpose
Protection of such wires in outdoor work site. To protect wiring of indoor and outdoor, such as factory.
2014 TRUSCO Published Page
1-2523
Compatible Cable (mm)
30
Length (m)
4
Weight (kg)
12.6
Thickness (mm)
40
Width (mm)
150
Material
Soft vinyl chloride (PVC)
TRUSCO Part Number
363-6216
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP230X4M 39441604 339.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Protection of temporary wire
5
From Japan
On 2017-09-08 14:40:01
The incoming line is somewhat difficult, but it does not deform even if a large forklift passes through.
This review is about item#39441604.
Cable ground wiring
3
From Japan
On 2015-02-12 02:30:13
When crawling a slightly thicker cable, it is better to set a protector when entangled with the vehicle lead. It is good to stand out in combination of yellow and black. It is still brand new and durability is now.
This review is about item#39441604.

Related Products