Buy more than* S$200* and get FREE SHIPPING

Calmflex,with Adhesive

Adhesive
Butyl rubber
Operating Temperature Range (deg C)
-20 to 50
Color
Black
Width (mm)
1000
Length (mm)
1000
Material
Butyl rubber
...see all>
Product Options
ADD TO CART
Thickness (mm) Purpose 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Purpose 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Absorber, vibration damping material 1-1648 385-5317 1Sheet 1 RZ-1 39441771 73.99 SGD
Shipped after 2018-01-22
2 - - 385-5325 1Sheet 1 RZ-2 39441787 109.99 SGD
Shipped after 2018-01-22
- Absorber, vibration damping material 1-1648 417-2507 1Sheet 1 RZ-3 48857566 149.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products