Buy more than* S$200* and get FREE SHIPPING

Oil Cap

4.50 (2)
Operating Temperature Range (deg C)
-30 to +130
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions D (mm) TRUSCO Part Number Tightening Torque (N ? m) Type 2014 TRUSCO Published Page Dimension G Dimension W (mm) Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions D (mm) TRUSCO Part Number Tightening Torque (N ? m) Type 2014 TRUSCO Published Page Dimension G Dimension W (mm) Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 - - 8 to 10 - - G1/2 26 18 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PN-1/2D 75843573 8.99 SGD
Shipped after 2018-02-22
8 - - 8 to 10 - - G1/2 26 18 11   1PC 1 PN-1/2H 75843582 2.99 SGD
In stock
4 - 381-0411 - - 1-1693 G1/4 19 16 9   1PC 1 PN-1/4 39442146 -
Discontinued
[x]
4 - - 4 to 6 - - G1/4 19 16 9   1PC 1 PN-1/4H 75843607 5.99 SGD
Shipped after 2018-02-20
4 - - 4 to 6 - - G1/8 19 16 9   1PC 1 PN-1/8H 75843625 5.99 SGD
Shipped after 2018-02-22
18 - - 12 to 15 - - G1 38 22 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PN-1D 75843634 5.99 SGD
Shipped after 2018-02-22
14 - - 10 to 12 - - G3/4 32 20 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PN-3/4D 75843652 5.99 SGD
Shipped after 2018-02-22
14 - - 10 to 12 - - G3/4 32 20 12   1PC 1 PN-3/4H 75843661 3.99 SGD
Shipped after 2018-02-20
18 - - 12 to 15 - - G1 38 22 13   1PC 1 PN-1H 75843643 4.99 SGD
In stock
14 - 381-0437 - - 1-1693 G3/4 32 20 12   1PC 1 PN-3/4 39442164 2.99 SGD
In stock
5 - 381-0445 - - 1-1693 G3/8 22 16 9   1PC 1 PN-3/8 39442173 1.99 SGD
In stock
4 - - 4 to 6 - - G1/4 19 16 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PN-1/4D 75843591 3.99 SGD
Shipped after 2018-02-22
18 - 381-0399 - - 1-1693 G1 38 22 13   1PC 1 PN-1 39442121 3.99 SGD
In stock
4 - 381-0429 - - 1-1693 G1/8 19 16 9   1PC 1 PN-1/8 39442155 -
Discontinued
[x]
4 - - 4 to 6 - - G1/8 19 16 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PN-1/8D 75843616 3.99 SGD
Shipped after 2018-02-22
5 - - 8 to 10 - - G3/8 22 16 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PN-3/8D 75843677 3.99 SGD
Shipped after 2018-02-22
5 - - 8 to 10 - - G3/8 22 16 9   1PC 1 PN-3/8H 75843686 3.99 SGD
Shipped after 2018-02-20
14 - - 10 to 12 - - G3/4 32 20 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PO-3/4 75843731 6.99 SGD
Shipped after 2018-02-22
5 - - 8 to 10 - - G3/8 22 16 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PO-3/8 75843747 3.99 SGD
Shipped after 2018-02-22
14 32 - 3 to 5 - - G3/4 12 16.5 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POSH-3/4 75843765 3.99 SGD
Shipped after 2018-02-22
5 22 - 3 to 5 - - G3/8 8 13 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POSH-3/8 75843774 7.99 SGD
Shipped after 2018-02-22
18 - - 12 to 15 - - G1 38 22 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PO-1 75843695 9.99 SGD
Shipped after 2018-02-22
8 28 - 3 to 4 - - G1/2 10 15 11   1PC 1 POSH-1/2 75843756 1.99 SGD
In stock
8 - - 8 to 10 - - G1/2 26 18 11   1PC 1 PO-1/2 75843704 2.99 SGD
In stock
4 - - 4 to 6 - - G1/4 19 16 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PO-1/4 75843713 3.99 SGD
Shipped after 2018-02-22
4 - - 4 to 6 - - G1/8 19 16 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PO-1/8 75843722 3.99 SGD
Shipped after 2018-02-22
8 - 381-0402 - Threaded type 1-1693 G1/2 26 18 11   1PC 1 PN-1/2 39442137 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bearing box air breather and fuel filler
4
From Japan
On 2017-07-06 16:50:31
Because it is made of rubber, there is no fear of rusting. Because there is packing, there is no leak. However, please note that the amount of oil that exceeds the standard or oil may leak from the air hole depending on the rotation direction of the gear.
This review is about item#75843643.
Lid of water pipe
5
From Japan
On 2013-07-15 22:21:59
I use the parts of the water pipe and use it instead of the lid of the drain cock.
This review is about item#39442137.

Related Products