Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

5S Management Sheet

3.75 (4)
Density (kg/m3)
65
Width (mm)
400
Material
Polyethylene foam
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Operating Temperature Range (deg C) Weight (g) Color Thickness (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Operating Temperature Range (deg C) Weight (g) Color Thickness (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1650 -20 to 70 132.6 Pink - 400 415-1178 1Sheet 1 T5S-17-P 48917294 27.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 93.6 White - 400 415-1127 1Sheet 1 T5S-12-W 48917233 21.99 SGD
Shipped after 2018-06-25
- -20 to 70 54.6 Blue 7 300 366-1903 1Sheet 1 T5S-7 39442365 17.99 SGD
Shipped after 2018-06-25
- -20 - 70 132.6 Blue 17 300 - 1Sheet 1 T5S-17 48917251 28.99 SGD
Shipped after 2018-06-25
- -20 - 70 54.6 Green 7 300 - 1Sheet 1 T5S-7-GN 48917337 17.99 SGD
Shipped after 2018-06-25
- -20 to 70 93.6 Blue 12 300 366-1890 1Sheet 1 T5S-12 39442356 22.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 54.6 White - 400 415-1241 1Sheet 1 T5S-7-W 48917364 17.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 132.6 Gray - 400 415-1160 1Sheet 1 T5S-17-GY 48917285 27.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 132.6 Green - 400 415-1151 1Sheet 1 T5S-17-GN 48917276 26.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 132.6 Yellow - 400 415-1194 1Sheet 1 T5S-17-Y 48917312 28.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 54.6 Yellow - 400 415-1259 1Sheet 1 T5S-7-Y 48917373 16.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 93.6 Yellow - 400 415-1135 1Sheet 1 T5S-12-Y 48917242 22.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 132.6 White - 400 415-1186 1Sheet 1 T5S-17-W 48917303 27.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 132.6 Black - 400 415-1143 1Sheet 1 T5S-17-BK 48917267 28.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 54.6 Black - 400 415-1208 1Sheet 1 T5S-7-BK 48917321 16.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 93.6 Green - 400 415-1097 1Sheet 1 T5S-12-GN 48917206 20.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 93.6 Gray - 400 415-1101 1Sheet 1 T5S-12-GY 48917215 21.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 54.6 Pink - 400 415-1232 1Sheet 1 T5S-7-P 48917355 16.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 54.6 Gray - 400 415-1224 1Sheet 1 T5S-7-GY 48917346 17.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 93.6 Pink - 400 415-1119 1Sheet 1 T5S-12-P 48917224 20.99 SGD
Shipped after 2018-06-25
1-1650 -20 to 70 93.6 Black - 400 415-1089 1Sheet 1 T5S-12-BK 48917197 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Used for joint tool shipping cart
5
From Japan
On 2018-04-18 10:25:45
It is convenient because it is possible to pull out into a size suitable for the tool once it is taken with a hand Just think that it will be better if you can also fit the outer frame so that it conforms to the shape of the cart's plate
This review is about item#39442356.
Purchase for organizing tool box
1
From Japan
On 2017-05-22 21:14:13
Honestly there are honesty and 15mm feeling is too big It is straightforward to cut out one cutter sponge cheaply and easy to use It thinks that the point of focus on product development is good but honestly this condition is pinpoint in this size and usability Would it be too ...?
This review is about item#48917355.
During 5S activity
5
From Japan
On 2017-04-05 16:20:39
At the beginning of the 5S activity, it was easy for the lie to die-cut urethane sheets with a cutter.
This review is about item#48917267.
Organize measurement instruments and tools
4
From Japan
On 2013-10-08 14:43:52
I think that it can be used more convenient if there are several types of sheets with different sizes. Example) 15 mm square, 10 mm square, 5 mm square etc.
This review is about item#48917337.

Related Products