Buy more than* S$200* and get FREE SHIPPING

NR Rubber, Roll

Purpose
Packing material, non-slip, anti-vibration mat.
2014 TRUSCO Published Page
1-1644
Operating Temperature Range (deg C)
-50 to 70
Type
Roll type
Color
Black
Width (mm)
50
Length (mm)
1000
Material
Natural rubber (NR)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
361-0641 - 70 1Roll 1 KGR-1101 39442697 2.90 SGD
Shipped after 2017-01-23
361-0683 3 240 1Roll 1 KGR-3101 39442715 4.24 SGD
Shipped after 2017-01-23
361-0667 2 170 1Roll 1 KGR-2101 39442706 3.36 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products