Buy more than* S$200* and get FREE SHIPPING

NR Sponge

Purpose
Cushion material, sound-proof material.
2014 TRUSCO Published Page
1-1644
Operating Temperature Range (deg C)
-20 to 60
Color
Black
Width (mm)
300
Length (mm)
300
...see all
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 361-0624 1Sheet 1 KSNR-305 39442767 3.65 SGD
In stock
10 361-0632 1Sheet 1 KSNR-310 39442751 6.02 SGD
In stock
ADD TO CART

Related Products