Buy more than* S$200* and get FREE SHIPPING

Wing Knob

5.00 (1)
2014 TRUSCO Published Page
1-1708
Material (knobs)
ASA resin
Heat-Resistant Temperature (deg C)
80
Material (Screwed Part)
Steel
Screw Dimensions
M6x1
Outer Diameter (phi mm)
32
Knob Height
17mm
...see all
Product Options
ADD TO CART
Mass (g /package) Screw Length (mm) Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g /package) Screw Length (mm) Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 - Male Screw type White 363-2423 1Bag(5PC) 1 C3-M6X15-W-5P 39445043 6.18 SGD
Shipped after 2017-04-25
56 20 Male Screw type Red 363-2458 1Bag(5PC) 1 C3-M6X20-R-5P 39445077 6.33 SGD
Shipped after 2017-04-25
52 - Male Screw type Blue 363-2393 1Bag(5PC) 1 C3-M6X15-B-5P 39445025 6.18 SGD
Shipped after 2017-04-25
56 20 Male Screw type Blue 363-2431 1Bag(5PC) 1 C3-M6X20-B-5P 39445061 6.33 SGD
Shipped after 2017-04-25
56 20 Male Screw type Black 363-2440 1Bag(5PC) 1 C3-M6X20-BK-5P 39445052 9.29 SGD
Shipped after 2017-04-25
56 20 Male Screw type White 363-2466 1Bag(5PC) 1 C3-M6X20-W-5P 39445086 6.33 SGD
Shipped after 2017-04-25
52 - Male Screw type Red 363-2415 1Bag(5PC) 1 C3-M6X15-R-5P 39445034 6.20 SGD
In stock
52 15 ThreadType Black 363-2407 1Bag(5PC) 1 C3-M6X15-BK-5P 39445016 6.18 SGD
Shipped after 2017-04-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As part temporary fixing
5
From Japan
On 2017-03-17 21:31:39
There is quite a sense of existence. It looks about was not big, but was stopped firmly easy to put the force.
This review is about item#39445034.

Related Products