Buy more than* S$200* and get FREE SHIPPING

Fit Knob, White

4.67 (3)
Color (Body)
White
Heat-Resistant Temperature (deg C)
80
Dimensions E (mm)
10
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Screw Dimensions Dimension D (phi mm) Outer Diameter (phi mm) Effective Screw Depth (mm) Knob Height Caution 2014 TRUSCO Published Page TRUSCO Part Number Mass (g /package) Dimension A (mm phi) Cap Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Screw Dimensions Dimension D (phi mm) Outer Diameter (phi mm) Effective Screw Depth (mm) Knob Height Caution 2014 TRUSCO Published Page TRUSCO Part Number Mass (g /package) Dimension A (mm phi) Cap Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 18 M12 40 60 - 24mm Bolts are not included. 1-1707 381-6788 152 60 Red 1Bag(5PC) 1 FIT-W-M12-R-5P 39445226 17.99 SGD
In stock
22 17 M10 34 50 17 22mm - - 381-6753 103 50 White 1Bag(5PC) 1 FIT-W-M10-W-5P 39445156 10.99 SGD
In stock
21 16 M8 28 42 16 21mm Bolts are not included. 1-1707 381-6877 70 42 White 1Bag(5PC) 1 FIT-W-M8-W-5P 39445393 7.99 SGD
In stock
22 17 M10 34 50 - 22mm Bolts are not included. 1-1707 381-6737 103 50 Orange 1Bag(5PC) 1 FIT-W-M10-O-5P 39445165 11.99 SGD
In stock
21 16 M8 28 42 - 21mm Bolts are not included. 1-1707 381-6851 70 42 Orange 1Bag(5PC) 1 FIT-W-M8-O-5P 39445402 8.99 SGD
In stock
24 18 M12 40 60 - 24mm Bolts are not included. 1-1707 381-6761 152 60 Blue 1Bag(5PC) 1 FIT-W-M12-B-5P 39445217 17.99 SGD
In stock
24 18 M12 40 60 - 24mm Bolts are not included. 1-1707 381-6770 152 60 Orange 1Bag(5PC) 1 FIT-W-M12-O-5P 39445244 22.99 SGD
In stock
20 15 M6 24 36 - 20mm Bolts are not included. 1-1707 381-6800 54 36 Blue 1Bag(5PC) 1 FIT-W-M6-B-5P 39445296 5.99 SGD
In stock
24 18 M12 40 60 - 24mm Bolts are not included. 1-1707 381-6796 152 60 White 1Bag(5PC) 1 FIT-W-M12-W-5P 39445235 17.99 SGD
Shipped after 2018-01-23
20 15 M6 24 36 - 20mm Bolts are not included. 1-1707 381-6818 54 36 Orange 1Bag(5PC) 1 FIT-W-M6-O-5P 39445323 6.99 SGD
In stock
22 17 M10 34 50 - 22mm Bolts are not included. 1-1707 381-6729 103 50 Blue 1Bag(5PC) 1 FIT-W-M10-B-5P 39445131 10.99 SGD
In stock
20 15 M6 24 36 - 20mm Bolts are not included. 1-1707 381-6834 54 36 White 1Bag(5PC) 1 FIT-W-M6-W-5P 39445314 5.99 SGD
In stock
21 16 M8 28 42 - 21mm Bolts are not included. 1-1707 381-6842 70 42 Blue 1Bag(5PC) 1 FIT-W-M8-B-5P 39445375 7.99 SGD
In stock
20 15 M6 24 36 - 20mm Bolts are not included. 1-1707 381-6826 54 36 Red 1Bag(5PC) 1 FIT-W-M6-R-5P 39445305 6.99 SGD
In stock
21 16 M8 28 42 - 21mm Bolts are not included. 1-1707 381-6869 70 42 Red 1Bag(5PC) 1 FIT-W-M8-R-5P 39445384 8.99 SGD
In stock
22 17 M10 34 50 - 22mm Bolts are not included. 1-1707 381-6745 103 50 Red 1Bag(5PC) 1 FIT-W-M10-R-5P 39445147 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Temporarily fixed
4
From Japan
On 2016-11-02 18:27:51
Insert 10 M bolts and put the fixing parts of the core and you can use it Bolt length can be arbitrary, can also be used by putting nuts,
This review is about item#39445147.
Tightening bolt
5
From Japan
On 2016-03-24 20:01:07
It became convenient.
This review is about item#39445147.
Free adjustment hood hand knob
5
From Japan
On 2016-02-11 16:33:41
The length of the bolt is not limited, and it is convenient to choose the color that matches the product.
This review is about item#39445314.

Related Products