Buy more than* S$200* and get FREE SHIPPING

Fit Knob, Black

4.00 (2)
Color (Body)
Black
Heat-Resistant Temperature (deg C)
80
Dimensions E (mm)
10
...see all
Product Options
ADD TO CART
Dimensions A (mm) TRUSCO Part Number 2014 TRUSCO Published Page Screw Size Mass (g /package) Dimension A (mm phi) Cap Color Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Knob Height Effective Screw Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) TRUSCO Part Number 2014 TRUSCO Published Page Screw Size Mass (g /package) Dimension A (mm phi) Cap Color Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Knob Height Effective Screw Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 363-2873 1-1707 M10 103 50 Blue 22 17 34 22mm - 1Bag(5PC) 1 FIT-K-M10-B-5P 39445104 10.90 SGD
In stock
36 363-2954 - M6 54 36 Blue 20 15 24 20mm 15 1Bag(5PC) 1 FIT-K-M6-B-5P 39445262 6.00 SGD
In stock
- 363-3004 1-1707 M8 70 42 Black 21 16 28 21mm - 1Bag(5PC) 1 FIT-K-M8-BK-5P 39445332 7.98 SGD
In stock
- 363-2920 1-1707 M12 152 60 Black 24 18 40 24mm - 1Bag(5PC) 1 FIT-K-M12-BK-5P 39445174 17.42 SGD
Shipped after 2017-05-26
- 363-3012 1-1707 M8 70 42 Orange 21 16 28 21mm - 1Bag(5PC) 1 FIT-K-M8-O-5P 39445366 8.14 SGD
In stock
- 363-2881 1-1707 M10 103 50 Black 22 17 34 22mm - 1Bag(5PC) 1 FIT-K-M10-BK-5P 39445095 10.90 SGD
In stock
- 363-2989 1-1707 M6 54 36 Red 20 15 24 20mm - 1Bag(5PC) 1 FIT-K-M6-R-5P 39445271 5.90 SGD
In stock
- 363-2946 1-1707 M12 152 60 Red 24 18 40 24mm - 1Bag(5PC) 1 FIT-K-M12-R-5P 39445192 22.82 SGD
Shipped after 2017-05-26
- 363-2890 1-1707 M10 103 50 Orange 22 17 34 22mm - 1Bag(5PC) 1 FIT-K-M10-O-5P 39445122 10.90 SGD
In stock
- 363-2903 1-1707 M10 103 50 Red 22 17 34 22mm - 1Bag(5PC) 1 FIT-K-M10-R-5P 39445113 10.90 SGD
In stock
- 363-2971 1-1707 M6 54 36 Orange 20 15 24 20mm - 1Bag(5PC) 1 FIT-K-M6-O-5P 39445287 6.13 SGD
In stock
- 363-3021 1-1707 M8 70 42 Red 21 16 28 21mm - 1Bag(5PC) 1 FIT-K-M8-R-5P 39445357 8.04 SGD
In stock
- 363-2938 1-1707 M12 152 60 Orange 24 18 40 24mm - 1Bag(5PC) 1 FIT-K-M12-O-5P 39445201 17.42 SGD
Shipped after 2017-05-26
- 363-2962 1-1707 M6 54 36 Black 20 15 24 20mm - 1Bag(5PC) 1 FIT-K-M6-BK-5P 39445253 5.90 SGD
In stock
- 363-2997 1-1707 M8 70 42 Blue 21 16 28 21mm - 1Bag(5PC) 1 FIT-K-M8-B-5P 39445341 8.04 SGD
In stock
- 363-2911 1-1707 M12 152 60 Blue 24 18 40 24mm - 1Bag(5PC) 1 FIT-K-M12-B-5P 39445183 17.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Borutonobu
3
From Japan
On 2017-02-20 08:37:57
Is a change from Osakatamashi's. We use here in the complaint from the user. For now, it seems no problem.
This review is about item#39445287.
Fixing of the shelf of the luggage compartment
5
From Japan
On 2016-04-26 23:05:57
Because the length of the bolt is also preempted by preference, but convenience was good. Tightening of the cap was the anxiety somewhat, but no particular problem.
This review is about item#39445366.

Related Products