Buy more than* S$200* and get FREE SHIPPING

Hard Lock Nut

Purpose
Occurring micro-vibration continues, large load is recurring temperature change is large (high temperature, low temperature) (gas turbine, etc.), bolt axial direction, bolt axial right angle direction, and bolt around the axis direction are subjected to e
2014 TRUSCO Published Page
1-2137
...see all>
Product Options
ADD TO CART
Pitch Material TRUSCO Part Number Mass (g/pack) Nominal Designation of Screw Double-sided Width (S)(mm) Dimension m (mm) Dimensions e (mm) Surface Processing Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Material TRUSCO Part Number Mass (g/pack) Nominal Designation of Screw Double-sided Width (S)(mm) Dimension m (mm) Dimensions e (mm) Surface Processing Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 SS400 equivalent material 356-5271 18.0 M10 17.0 13.5 19.6 Trivalent Chromate plated finish M10x1.50 1Pack(7PC) 1 B759-0010 39445411 11.99 SGD
In stock
1.75 SS400 equivalent material 356-5289 28.0 M12 19.0 17.0 21.9 Trivalent Chromate plated finish M12x1.75 1Pack(5PC) 1 B759-0012 39445427 11.99 SGD
In stock
2 SS400 equivalent material 356-5297 52.8 M16 24.0 22.5 27.7 Trivalent Chromate plated finish M16x2.00 1Pack(3PC) 1 B759-0016 39445436 11.99 SGD
In stock
2.5 SS400 equivalent material 356-5301 106.0 M20 30.0 27.5 34.6 Trivalent Chromate plated finish M20x2.50 1Pack 1 B759-0020 39445445 11.99 SGD
Shipped after 2018-01-19
1.25 SS400 equivalent material 356-5262 8.9 M8 13.0 11.0 15.0 Trivalent Chromate plated finish M8x1.25 1Pack(11PC) 1 B759-0008 39445463 11.99 SGD
Shipped after 2018-01-19
1 SS400equivalentmaterial 356-5254 4 M6 10 8.3 11.5 TrivalentChromateplatedfinish M6x1.00 1Pack(15PC) 1 B759-0006 39445454 11.99 SGD
In stock
ADD TO CART

Related Products