Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bolt Nut Cover

3.00 (1)
Color
Gray
Material
Polyvinyl Chloride (PVC)
...see all>
Product Options
ADD TO CART
Double-sided Width (H)(mm) Dimension L1 (mm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Bolt Diameter Mass (g /package) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (H)(mm) Dimension L1 (mm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Bolt Diameter Mass (g /package) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.0 16.0 21.0 366-1199 1-2166 M16 295 1Bag(50PC) 1 HLEP-16B 39446242 44.99 SGD
In stock
30.0 18.0 25.0 366-1202 1-2166 M20 500 1Bag(50PC) 1 HLEP-20B 39446251 54.99 SGD
In stock
16 8.7 19 366-1172 - M10 170 1Bag(50PC) 1 HLEP-10B 39446224 21.99 SGD
In stock
12.7 6.4 10.4 366-1211 - M8 65 1Bag(50PC) 1 HLEP8-B 39446267 19.99 SGD
In stock
18 10.3 20.5 366-1181 1-2166 M12 180 1Bag(50PC) 1 HLEP-12B 39446233 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When repairing the roof
3
From Japan
On 2017-04-15 15:53:43
The fit between the color and the nut is good, and it seems to have durability.
This review is about item#39446267.

Related Products