NoteBuy more than* S$200* and get FREE SHIPPING

Square End Caps

5.00 (2)
2014 TRUSCO Published Page
1-2166
Dimensions B (mm)
1.5 to 2.0
Compatible Size (mm)
40x40
Dimensions A (mm)
40x40
Material
LDpolyethylene(PE)
TRUSCO Part Number
364-6271
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(20PC) 1 PI12002 39446662 29.51 SGD
In stock
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Improvement of the storage pallet
5
From Japan
On 2016-06-24 20:35:18
Well finish of the product, Fuitto feeling was good in material mount of.
This review is about item#39446662.
Bench production
5
From Japan
On 2015-04-29 20:45:12
The number is not a 20, I think I can be a little more often.
This review is about item#39446662.

Related Products