Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Material TRUSCO Part Number 2014 TRUSCO Published Page Compatible Driver Dimensions (Designation d x Length L)(mm) Surface Processing Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Material TRUSCO Part Number 2014 TRUSCO Published Page Compatible Driver Dimensions (Designation d x Length L)(mm) Surface Processing Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.01/Box - - - - - - - 1Box(800PC) 1 NEJI695140 39446723 -
Discontinued
[x]
0.87/box Steel 363-0269 1-2163 M3.3M3.8plusNo.2 M3.3x25 Chromatefinish 16 1Box(1000PC) 1 NEJI695126 39446671 -
Discontinued
[x]
1.10/box Steel 363-0323 1-2163 M3.3M3.8plusNo.2 M3.8x65 Chromatefinish 43 1Box(350PC) 1 NEJI695195 39446811 -
Discontinued
[x]
0.97/box Steel 363-0293 1-2163 M3.3M3.8plusNo.2 M3.3x45 Chromatefinish 31 1Box(600PC) 1 NEJI695164 39446766 -
Discontinued
[x]
/1.00Box Steel 364-0329 1-2163 M3.3 M3.8 plus No.2 M3.3x30 Chromate finish 22 1Box(900PC) 1 NEJI695133 39446705 -
Discontinued
[x]
0.96/Box Steel 363-0285 1-2163 M3.3 M3.8 plus No.2 M3.3x40 Chromate finish 31 1Box(700PC) 1 NEJI695157 39446741 -
Discontinued
[x]
1.20/Box Steel 363-0315 1-2163 M3.3 M3.8 plus No.2 M3.8x55 Chromate finish 38 1Box(450PC) 1 NEJI695188 39446802 -
Discontinued
[x]
0.90/Box Steel 363-0331 1-2163 M3.3 M3.8 plus No.2 M3.8x75 Chromate finish 50 1Box(250PC) 1 NEJI695201 39446836 -
Discontinued
[x]
0.90/box Steel 363-0307 1-2163 M3.3M3.8plusNo.2 M3.3x50 Chromatefinish 33 1Box(500PC) 1 NEJI695171 39446784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In work
3
From Japan
On 2015-12-01 17:49:07
Normal upper class !!
This review is about item#39446784.

Related Products