Buy more than* S$200* and get FREE SHIPPING

Slim Screw

4.00 (1)
Purpose
For wood
2014 TRUSCO Published Page
1-2163
Material
Steel
...see all>
Product Options
ADD TO CART
Screw Length (mm) Mass (g/pack) Nominal Designation of Screw Compatible Driver Dimensions (Designation d x Length L)(mm) Surface Processing Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Mass (g/pack) Nominal Designation of Screw Compatible Driver Dimensions (Designation d x Length L)(mm) Surface Processing Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 325 M3.3 M3.3M3.8plusNo.2 M3.3x40 Chromatefinish 40 363-0200 1Pack(178PC) 1 NEJI695065 39446732 -
Discontinued
[x]
43 345 M3.8 M3.3 M3.8 plus No.2 M3.8x65 Chromate finish 65 363-0242 1Pack(90PC) 1 NEJI695102 39446827 -
Discontinued
[x]
22 298 M3.3 M3.3 M3.8 plus No.2 M3.3x30 Chromate finish 30 363-0188 1Pack(220PC) 1 NEJI695041 39446696 -
Discontinued
[x]
38 357 M3.8 M3.3 M3.8 plus No.2 M3.8x55 Chromate finish 55 363-0234 1Pack(115PC) 1 NEJI695096 39446793 -
Discontinued
[x]
- 278 M3.3 M3.3 M3.8 plus No.2 M3.3x25 Chromate finish 25 363-0170 1Pack(240PC) 1 NEJI695034 39446687 -
Discontinued
[x]
50 359 M3.8 M3.3 M3.8 plus No.2 M3.8x75 Chromate finish 75 363-0251 1Pack(80PC) 1 NEJI695119 39446845 -
Discontinued
[x]
22 315 M3.3 M3.3 M3.8 plus No.2 M3.3x35 Chromate finish 35 363-0196 1Pack(200PC) 1 NEJI695058 39446714 -
Discontinued
[x]
31 320 M3.3 M3.3 M3.8 plus No.2 M3.3x45 Chromate finish 45 363-0218 1Pack(160PC) 1 NEJI695072 39446757 -
Discontinued
[x]
33 302 M3.3 M3.3 M3.8 plus No.2 M3.3x50 Chromate finish 50 363-0226 1Pack(134PC) 1 NEJI695089 39446775 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it to keep trees
4
From Japan
On 2014-06-22 11:30:17
Silver color screws often break heads when used with impact drivers. The screws are brittle. That's why I always use gilded screws. I am in a makeup case, but I was looking for what is cheap in a box and contained in a large amount. Originally it will be helpful if you find products you like on the internet, screws and search. When you search by screws, many other items come with it. I do not want to select from among them. It is a feeling of distraction. I decided to search it from the catalog which it sent by that. It took quite some time, but I could not meet the product I thought.
This review is about item#39446696.

Related Products