Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anchor Brush, Chemical MU Anchor Wire Brush type AW

4.33 (3)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible 2014 TRUSCO Published Page Hole Diameter (mm) Brush Length (mm) Outer Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible 2014 TRUSCO Published Page Hole Diameter (mm) Brush Length (mm) Outer Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
376-5016 MU anchor MU-16 - (Fit) 19.0 20.0 60 18 230 Metal brush 1PC 1 AW16 39447317 -
Discontinued
[x]
- - - - - - - - 1PC 1 AW20 39447326 -
Discontinued
[x]
376-5032 MU anchor MU-8 1-2198 (Fit) 9.5 40 9.5 170 Metal brush 1PC 1 AW8 39447335 -
Discontinued
[x]
376-4991 MU anchor MU-10 - (Fit) 12.0 12.5 60 12 190 Metal brush 1PC 1 AW10 39447292 -
Discontinued
[x]
376-5008 MU anchor MU-12 - (Fit) 15.0 16.0 60 15 230 Metal brush 1PC 1 AW13 39447301 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Chemical anchor cleaning
3
From Japan
On 2016-08-18 16:12:45
I do not know how to express it, but I want you to raise the cleanability of the tip. I thought whether it was not the same diameter of the wire of the body but could not mix thin wire and thick wire.
This review is about item#39447292.
It helps washing parts (rust removal) of old car two-wheeled vehicles, places where hands do not enter
5
From Japan
On 2014-07-16 13:46:08
It helps washing parts (rust removal) of old car two-wheeled vehicles, please improve so that it can be attached to a hand / drill etc. where hands do not enter.
This review is about item#39447317.
Clean the concrete hole when constructing the chemical anchor.
5
From Japan
On 2014-04-20 20:17:05
In the past, it got hurt soon with a nylon brush, but because it is a wire it is easy to get dirty and last longer.
This review is about item#39447301.

Related Products