Buy more than* S$200* and get FREE SHIPPING

Concrete Anchor

Purpose
For concrete. Mounting chair, piping and duct installation, mounting elevator rail, and mounting water tank, etc.
2014 TRUSCO Published Page
1-2189
Specification
Tightening method
...see all
Product Options
ADD TO CART
Torque (N, m) Effective Depth (mm) Drill Diameter (phi mm) Screw Length (mm) Overall Length (mm) Material TRUSCO Part Number Nominal Designation of Screw Mounting Thickness (mm) Maximum Shear Force (kN) Maximum Tensile Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Torque (N, m) Effective Depth (mm) Drill Diameter (phi mm) Screw Length (mm) Overall Length (mm) Material TRUSCO Part Number Nominal Designation of Screw Mounting Thickness (mm) Maximum Shear Force (kN) Maximum Tensile Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Standard construction) 50 (Embedded) more than 50 - 103 154 Stainless steel (SUS304 equivalent) 380-1446 M12 70 31.8 23.0 1Box(25PC) 1 STCW1215 39447405 209.90 SGD
Shipped after 2017-07-24
(Standard construction) 50 (Embedded) more than 50 - 53 104 Stainless steel (SUS304 equivalent) 380-1420 M12 20 31.8 23.0 1Box(25PC) 1 STCW1210 39447387 149.90 SGD
Shipped after 2017-07-24
(Standard construction) 50 (Embedded) more than 50 - 73 124 Stainless steel (SUS304 equivalent) 380-1438 M12 40 31.8 23.0 1Box(25PC) 1 STCW1212 39447396 169.90 SGD
Shipped after 2017-07-24
(Standard construction) 100 (Embedded) more than 64 - 60 125 Stainless steel (SUS304 equivalent) 380-1462 M16 - 57.5 38.9 1Box(10PC) 1 STCW1612 39447423 119.90 SGD
Shipped after 2017-07-24
(Standard construction) 15 (Embedded) more than 35 8 25 62 Stainless steel (SUS304 equivalent) 380-1471 M8 5 11.7 10.3 1Box(50PC) 1 STCW860 39447432 109.90 SGD
Shipped after 2017-07-25
(Standard construction) 50 (Embedded) more than 50 - 43 94 Stainless steel (SUS304 equivalent) 380-1454 M12 - 31.8 23.0 1Box(25PC) 1 STCW1290 39447414 149.90 SGD
Shipped after 2017-07-24
(Standard construction) 30 (Embedded)morethan40 10 40 83 Stainlesssteel(SUS304equivalent) 380-1411 M10 15 20.4 16.4 1Box(30PC) 1 STCW1080 39447371 109.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products