Buy more than* S$200* and get FREE SHIPPING

Asahi Kasei Chemicals AP Short, Rotation and Blow

Ingredients
Base resin: epoxy acrylate resin
Specification
Rotation and blow type
...see all
Product Options
ADD TO CART
Bolt Type Capacity (cm3) Outer Diameter (phi mm) Drill Diameter (phi mm) Type Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Drilling Depth (mm) TRUSCO Part Number Maximum Tensile Load (kN) Short-term Allowable Tensile Load (kN [kgf]) Long-term Allowable Tensile Load (kN [kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Type Capacity (cm3) Outer Diameter (phi mm) Drill Diameter (phi mm) Type Weight (g) 2014 TRUSCO Published Page Overall Length (mm) Drilling Depth (mm) TRUSCO Part Number Maximum Tensile Load (kN) Short-term Allowable Tensile Load (kN [kgf]) Long-term Allowable Tensile Load (kN [kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20, W3 / 4, (deformed steel bar: D19) 32 20 24.0,22.0, (deformed steel bar: 25.0) - - - 140 130 375-2577 124 39.1 26.1 1PC 1 AP-20S 39447572 8.66 SGD
In stock
M16, W5 / 8, (deformed steel bar: D16) 14.4 17.0 19.0,19.0, (deformed steel bar: 20.0) Short 27.7 1-2196 95 85 375-2551 57.2 17.2 11.4 1PC 1 AP-16S 39447563 5.64 SGD
In stock
M22, W7 / 8, (deformed steel bar: D22) 61 24.0 28.0,28.0, (deformed steel bar: 30.0) Short 115.5 1-2196 180 165 375-2607 171.3 61.9 41.3 1PC 1 AP-22S 39447581 13.64 SGD
Shipped after 2017-02-27
M10, W3 / 8, (deformed steel bar: D10) 3.8 10.5 12.0,12.0, (deformed steel bar: 13.0) Short 7.6 1-2196 65 50 375-2518 25.7 6.0 4.0 1PC 1 AP-10S 39447554 2.48 SGD
In stock
M24, W1, (deformed steel bar: D25) 98 28.0 32.0,32.0, (deformed steel bar: 34.0) Short 189.2 1-2196 195 195 375-2631 213.3 80.8 53.8 1PC 1 AP-24S 39447597 19.15 SGD
Shipped after 2017-02-27
M30, W1 1/4, (deformed steel bar: D32) 190 35.0 40.0,40.0, (deformed steel bar: 42.0) Short 378.2 1-2196 220 230 375-2658 278.3 101.2 67.4 1PC 1 AP-30S 39447606 37.44 SGD
Shipped after 2017-02-27
M36, W1 1/2, (deformed steel bar: D38) 293 40.0 48.0,48.0, (deformed steel bar: 50.0) Short 580.8 1-2196 260 260 375-2674 346.7 120.8 80.5 1PC 1 AP-36S 39447615 59.37 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products