Buy more than* S$200* and get FREE SHIPPING

Anchor Brush, Manual Brush H type

4.50 (2)
...see all
Product Options
ADD TO CART
Overall Length (mm) Material TRUSCO Part Number Compatible Purpose 2014 TRUSCO Published Page Hole Diameter (mm) Brush Length (mm) Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material TRUSCO Part Number Compatible Purpose 2014 TRUSCO Published Page Hole Diameter (mm) Brush Length (mm) Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
465 Nylon brush 376-5369 Bonded anchor AP HP EA EX type - - (Fit) 18.0 19.0 20.0 135 19 49.7 1PC 1 H-1920 39447746 15.67 SGD
In stock
305 Nylon brush 376-5342 Bonded anchor AP HP EA EX type - - (Fit) 12.0 13.0 85 12 66.7 1PC 1 H-1213 39447721 12.78 SGD
In stock
305 Nylon brush 376-5351 - - - (Fit) 14.0 - 14.5 16.0 85 14 - 1PC 1 H-1416 39447737 -
Discontinued
[x]
305 Nylonbrush - Adhesive anchor AP HP EA Ex type To clean chips in manual hole - (Fit) 14.0 14.5 15.0 85 14 67 1PC 1 H-1415 85863075 12.78 SGD
In stock
465 Nylonbrush 376-5385 Adhesive anchor AP HP EA Ex type To clean chips in manual hole 1-2198 (Fit) 24.0 25.0 155 24 108 1PC 1 H-2425 39447764 16.98 SGD
In stock
460 Nylon brush 376-5407 Adhesive anchor AP · HP · EA · EX type To clean chips in manual hole 1-2198 (Conformity) 32.0 34.0 200 32 115.8 1PC 1 H-3234 39447782 -
Discontinued
[x]
465 Nylon brush 376-5377 Adhesive anchor AP · HP · EA · EX type To clean chips in manual hole 1-2198 (Conformity) 22.0 23.0 135 22 106.2 1PC 1 H-2223 39447755 16.98 SGD
Shipped after 2017-04-03
465 Nylon brush 376-5393 Adhesive anchor AP · HP · EA · EX type To clean chips in manual hole 1-2198 (Conformity) 26.0 28.0 30.0 155 26 111.9 1PC 1 H-2628 39447773 16.98 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tube factory industry
4
From Japan
On 2015-10-11 17:00:10
Buy cleaning use of the prepared hole of chemical anchors The feeling I am satisfied, but I would like a short type of pattern.
This review is about item#39447721.
Cleaning of the holes for the anchor
5
From Japan
On 2015-02-18 10:10:50
I tried using the thing, such as made commercially available nylon, more of this brush you can clean up.
This review is about item#39447721.

Related Products