Buy more than* S$200* and get FREE SHIPPING

Grip Anchor Bolt

5.00 (1)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Surface Processing Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Screw Designation Dimension Weight (g) 2015 Trusco Published Pages Overall Length (mm) 2014 TRUSCO Published Page Material Maximum Tensile Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Surface Processing Outer Diameter (phi mm) Drill Diameter (phi mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Screw Designation Dimension Weight (g) 2015 Trusco Published Pages Overall Length (mm) 2014 TRUSCO Published Page Material Maximum Tensile Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
379-3958 Trivalent Chromate finish 10.5 11.0 10 11.0 M6 M6 18 1 2156 30 1-2183 Steel 14.7 1Box(200PC) 1 6CA 39448227 -
Discontinued
[x]
379-3851 Trivalent Chromate finish 17.5 - 22 18.0 M12 - 72 1 2156 50 1-2183 Iron 32.6 1Box(50PC) 1 12CA 42900286 52.35 SGD
In stock
379-3834 - 14.0 - 14 14.5 M10 - 39 1 2156 40 - - 25.7 1box(100pc) 1 10CA 42900392 54.94 SGD
In stock
- - 21.5 - 24 22.0 M16 - 135 - 60 - - 50.4 1box(25pc) 1 16CA 42900417 51.14 SGD
In stock
- Chromatetreatment 12 - - 12.5 - - - - - - Iron - 1Box(150PC) 1 8CA 42900383 69.02 SGD
Shipped after 2017-12-20
- - 25.5 - 30 26.0 M20 - - - 80 - - 62.5 1box(15pc) 1 20CA 42900426 109.90 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Frame correction
5
From Japan
On 2014-06-13 08:53:39
It is convenient because you can easily add additional anchors.
This review is about item#42900295.

Related Products