Buy more than* S$200* and get FREE SHIPPING

Blind Rivets

5.00 (1)
Purpose
Car bodywork, electrical machinery work.
2014 TRUSCO Published Page
1-2226
Shaft (Material)
(Mandrel) aluminum (A2017)
...see all
Product Options
ADD TO CART
Material (flange) Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Diameter of rivet (phi mm) TRUSCO Part Number Flange Diameter D (mm) Shear Load (N) Tensile Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (flange) Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) Diameter of rivet (phi mm) TRUSCO Part Number Flange Diameter D (mm) Shear Load (N) Tensile Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Rivet body) Aluminum (A5052) 21.3 4.9 to 5.0 12.7 15.9 4.8 372-3381 9.6 1680 2380 1Box(150PC) 1 NA610EB 39448561 57.67 SGD
Shipped after 2017-03-28
(Rivet body) aluminum (A5056) 9.1 2.5 to 2.6 3.2 6.4 2.4 372-3283 4.8 470 650 1Box(300PC) 1 NA34EB 39448656 38.22 SGD
Shipped after 2017-03-28
(Rivet body) aluminum (A5056) 11.0 4.9 to 4.2 3.2 6.4 4.8 372-3402 9.6 1680 2380 1Box(150PC) 1 NA64EB 39448586 42.70 SGD
In stock
(Rivet body) aluminum (A5056) 8.2 3.3 to 3.4 1.6 4.8 3.2 372-3321 6.4 740 970 1Box(300PC) 1 NA43EB 39448674 39.62 SGD
In stock
(Rivet body) aluminum (A5056) 12.4 6.5 to 6.6 3.2 6.4 6.4 372-3470 12.8 2650 4200 1Box(100PC) 1 NA84EB 39448534 79.57 SGD
In stock
(Rivet body) aluminum (A5056) 9.9 3.3 to 3.4 3.2 6.4 3.2 372-3330 6.4 740 970 1Box(300PC) 1 NA44EB 39448683 41.29 SGD
Shipped after 2017-03-28
(Rivet body) aluminum (A5056) 10.5 4.1 to 4.2 3.2 6.4 4.0 372-3372 8.0 1150 1640 1Box(300PC) 1 NA54EB 39448701 61.36 SGD
Shipped after 2017-03-28
(Rivet body) aluminum (A5056) 9.3 4.9 to 4.2 1.6 4.8 4.8 372-3399 9.6 1680 2380 1Box(150PC) 1 NA63EB 39448577 41.83 SGD
Shipped after 2017-03-30
(Rivet body) aluminum (A5056) 6.5 3.3 to 3.4 1 3.2 3.2 372-3313 6.4 740 970 1Box(300PC) 1 NA42EB 39448665 39.47 SGD
Shipped after 2017-03-28
(Rivet body) aluminum (A5056) 18.9 6.5 to 6.6 9.5 12.7 6.4 372-3500 12.8 2650 4200 1Box(100PC) 1 NA88EB 39448543 95.22 SGD
Shipped after 2017-03-28
(Rivet body) aluminum (A5056) 7.6 2.5 to 2.6 1.6 4.8 2.4 372-3275 4.8 470 650 1Box(300PC) 1 NA33EB 39448647 37.34 SGD
Shipped after 2017-03-28
(Rivet body) aluminum (A5056) 13.3 3.3 to 3.4 6.4 9.5 3.2 372-3348 6.4 740 970 1Box(300PC) 1 NA46EB 39448692 49.15 SGD
Shipped after 2017-03-28
(Rivet body) aluminum (A5056) 9.2 6.5 to 6.6 1.6 3.2 6.4 372-3453 12.8 2650 4200 1Box(100PC) 1 NA82EB 39448525 73.16 SGD
Shipped after 2017-03-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fill-in-the-blank work
5
From Japan
On 2014-11-26 14:25:04
4.8mm even it is easy to disconnect.
This review is about item#39448577.

Related Products