Buy more than* S$200* and get FREE SHIPPING

Blind Rivets Countersunk Head, Aluminum Steel

4.33 (3)
...see all>
Product Options
ADD TO CART
Shaft (Material) Tensile Load (N) Material (flange) Mass (per box)(g) Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) 2014 TRUSCO Published Page Diameter of rivet (phi mm) Flange Diameter D (mm) TRUSCO Part Number Shear Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft (Material) Tensile Load (N) Material (flange) Mass (per box)(g) Rivet Length (mm) Pilot Hole Diameter (phi mm) Appropriate Caulking Board Thickness MIN (mm) Appropriate Caulking Board Thickness MAX (mm) 2014 TRUSCO Published Page Diameter of rivet (phi mm) Flange Diameter D (mm) TRUSCO Part Number Shear Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - 1Box(300PC) 1 NSA44KEB 39448744 21.99 SGD
In stock
- - - - - - - - - - - - - 1Box(300PC) 1 NSA43KEB 39448735 20.99 SGD
In stock
- - - - - - - - - - - - - 1Box(300PC) 1 NSA32KEB 39448717 21.99 SGD
In stock
(Mandrel) steel (carbon steel) 3250 (Rivet body) Aluminum (A5154) 440 11 4.9 to 5.0 3.2 6.4 1-2223 4.8 9.6 372-4468 2250 1Box(150PC) 1 NSA6-4KEB 39448604 21.99 SGD
In stock
(Mandrel) steel (carbon steel) 2100 (Rivet body) aluminum (A5154) 520 7.2 4.1 to 4.2 1.6 3.2 1-2223 4.0 8.0 372-4085 1480 1Box(300PC) 1 NSA5-2KEB 39448753 24.99 SGD
In stock
(Mandrel) steel (carbon steel) 3250 (Rivet body) aluminum (A5154) 540 17.9 4.9 to 5.0 9.5 12.7 1-2223 4.8 9.6 372-4590 2250 1Box(150PC) 1 NSA6-8KEB 39448613 28.99 SGD
In stock
- 2100 - - 12.2 4.1-4.2 4.8 8 - 4.0 8 - 1480 1box(300pc) 1 NSA5-5KEB 68047393 30.99 SGD
In stock
- 2100 - - 8.9 4.1-4.2 1.6 4.8 - 4 8 - 1480 1box(300pc) 1 NSA5-3KEB 68047384 26.99 SGD
In stock
- 3250 - - 12.8 4.9-5.0 4.8 8 - 4.8 9.6 - 2250 1box(150pc) 1 NSA6-5KEB 68047445 23.99 SGD
In stock
- 1360 - - 11.6 3.3-3.4 4.8 8 - 3.2 6.4 - 970 1box(300pc) 1 NSA4-5KEB 68047357 24.99 SGD
In stock
- 3250 - - 9.3 4.9-5.0 2.4 4.8 - 4.8 9.6 791-5110 2250 1box(150pc) 1 NSA6-3KEB 68047436 20.99 SGD
Shipped after 2018-04-23
- 630 - - 9.1 2.5-2.6 3.2 6.4 - 2.4 4.8 791-4938 490 1box(300pc) 1 NSA3-4KEB 68047341 25.99 SGD
In stock
- 3250 - - 7.6 4.9-5.0 2.4 3.2 - 4.8 9.6 791-5080 2250 1box(150pc) 1 NSA6-2KEB 68047427 20.99 SGD
Shipped after 2018-04-23
- 1360 - - 16.7 3.3-3.4 9.5 12.7 - 3.2 6.4 791-4962 970 1box(300pc) 1 NSA4-8KEB 68047375 36.99 SGD
Shipped after 2018-04-23
- 2100 - - 17.2 4.1-4.2 9.5 12.7 - 4 8 791-5039 1480 1box(300pc) 1 NSA5-8KEB 68047411 36.99 SGD
Shipped after 2018-04-23
- 1360 - - 13.3 3.3-3.4 6.4 9.5 - 3.2 6.4 791-4954 970 1box(300pc) 1 NSA4-6KEB 68047366 32.99 SGD
Shipped after 2018-04-25
- 2100 - - 13.9 4.1-4.2 6.4 9.5 - 4 8 791-5021 1480 1box(300pc) 1 NSA5-6KEB 68047402 33.99 SGD
Shipped after 2018-04-23
- 3250 - - 20.1 4.9-5.0 12.7 15.9 - 4.8 9.6 791-5047 2250 1box(150pc) 1 NSA6-10KEB 68047463 29.99 SGD
In stock
- 3250 - - 14.5 4.9-5.0 6.4 9.5 - 4.8 9.6 - 2250 1box(150pc) 1 NSA6-6KEB 68047454 25.99 SGD
In stock
(Mandrel) steel (carbon steel) 2100 (Rivet body) aluminum (A5154) - 10.5 4.1 to 4.2 3.2 6.4 - 4 8 372-4158 1480 1Box(300PC) 1 NSA54KEB 39448787 27.99 SGD
In stock
(Mandrel) steel (carbon steel) 1360 (Rivet body) aluminum (A5154) - 6.5 3.3 to 3.4 1.6 3.2 - 3.2 6.4 372-3976 970 1Box(300PC) 1 NSA42KEB 39448726 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
sheet metal
5
From Japan
On 2016-06-18 19:57:40
The place where fire can not be used is handy.
This review is about item#39448726.
Thin (0.6 mm) fastening iron plate, aluminum etc.
3
From Japan
On 2015-10-07 17:24:25
Although I was bad with no product knowledge, I misunderstood and bought it because it is written that the head flattens. On the other hand, the head became a plate (flat), but because the base is inverted triangle like the base of the countersunk screw, it could not be used where we used it for ordinary rivets. It is useless to use it after having dishes on a steel plate with a little thickness. It was careless.
This review is about item#39448753.
Installation of floating nut
5
From Japan
On 2015-06-22 09:51:58
If it is a usual rivet, my head pops out and there are objects to paint and attach from the top, but the gap becomes matter of concern, but since the head is flattened, the gap can not be formed and the seat is stretched Is possible.
This review is about item#39448717.

Related Products